
Insulated Foam Hinged Lid Containers, 1-Compartment, 9.3 x 9.5 x 3, White, 400PK (Discontinued)
- Mfr # 95HT1
- Zoro # G906602732
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95HT1
Zoro #
G906602732
UPC #
-
Country of Origin
United States
Dimensions
Width
9.3 in
Depth
9.5 in
Height
3 in
Details
Material
Foam
Color
White
Item
Food Containers
Lid Type
Hinged
Description
Secure closure improves handling and helps protect against accidental openings. High insulation qualities make them ideal for transporting and storing both hot and cold foods. Carryout service wouldn't be complete without them. Hinged lid containers feature the Performer perforated hinge. This one-of-a-kind feature allows the container's lid to easily be removed, making for a less cluttered dining experience and providing an extra plate for meal sharing.
- Secure closure improves handling and helps protect against accidental openings.
- High insulation qualities make them ideal for transporting and storing both hot and cold foods.
- Carryout service wouldn't be complete without them.
- Hinged lid containers feature the Performer® perforated hinge.
- One-of-a-kind feature allows the container's lid to easily be removed, making for a less cluttered dining experience and providing an extra plate for meal sharing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.