Shop DART
See all product information
Microwaveable Hinged Containers, ProPlanet Seal, 3 Compartments, 9 x 8.75 x 3, Clear, Plastic, 150PK
Mfr # 90PPHT3
Zoro # G023333243
product price:Â $72.79
/pk 150, $0.49/eaKey Features
Depth
3 in
Container Lid
Hinged
Microwave Safe
Yes
Storage Container Style
Hinged Lid Container
Features
Vented
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90PPHT3
Zoro #
G023333243
UPC #
41594468715
Country of Origin
Viet Nam
Dimensions
Depth
3 in
Outside Length
8.75 in
Outside Width
9 in
Details
Container Lid
Hinged
Microwave Safe
Yes
Storage Container Style
Hinged Lid Container
Features
Vented
Color
Clear
Material
PP - Polypropylene
Number of Compartments
3
Green Certification or Other Recognition
ProPlanet Seal
Standards
ProPlanet Seal
Food Container Type
Hinged Lid Container
Hinged Lid
Yes
Vented
Yes
Description
Keeps your food protected while offering a clear view of its contents. It is crush-resistant and designed for easy stacking. Its dual-temperature use cuts inventory for serving both hot and cold foods. The reassuring snap of the lid, designed for easy closure, ensures that food items are securely stored. Its durability and versatility make it an excellent choice for diverse foodservice needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.