Shop DATA-VAC
See all product information
Create Account
MDV1BA Steel Vacuum/Blower with Accessories 3lbs Black
- Mfr # 117-926931
- Zoro # G404112177
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Hose Length
1.6 ft
Features
Portable, Light Weight
Housing Color
Black
Amps
4A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 117-926931
- Zoro #
- G404112177
- UPC #
- 31275926931
- Country of Origin
- United States
Dimensions
- Hose Length
- 1.6 ft
Details
- Item
- Portable Vacuum Cleaner
- Voltage
- 120V AC
- Features
- Portable, Light Weight
- Housing Color
- Black
- Amps
- 4A
- Watts
- 559.27 W
- Includes
- Hose, Extension Wand, Crevice Tool, Brush, Dusting Brush
- Corded/Cordless
- Corded
- Air Flow
- 523.6 gpm
- Power Source
- AC Supply
Description
Stop having to fret over the cleanliness of your computer and let this vacuum cleaner/blower do all the work. Powered by a .5 HP motor this electronic vacuum cleaner removes hair dust debris and paper from intricate and tight crevices in a wide range of office equipment. Features a disposable bag for quick and easy cleaning.
Lightweight design (3 lbs.) shoulder strap and sturdy steel design make it an ideal tool for workers on-the-go. Power: 0.5 hp. Includes one computer vacuum cleaner.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.