0.5" High Temp Masking Tape, 2 in W x 6 in L, Green

  • Mfr # HTMT0.5

  • Zoro # G916346879


product price:  $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Tape Color
Green
Tape Width
2 in
Material
Tape
Tape Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTMT0.5
Zoro #
G916346879
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
2 in
Tape Length
6 in

Details

Item
0.5" High Temp Masking Tape
Tape Color
Green
Material
Tape

Description

  • 0.5" X 72 Yards (216 Ft)
  • Great For Powder Coating
  • Handles Temps Up To 450F With Little To No Residue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.