Shop DAYBRITE

LED Centerbasket Troffer

  • Mfr # 2DSRT4060LCS-4-UNV-DIM

  • Zoro # G924146799


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Ambient Temperature - Maximum
-10 Degrees C
Ambient Temperature - Minimum
40 Degrees C
Color Temperature
3500K, 4000K, 5000K
Manufacturers Warranty Length
5 yr Limited
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2DSRT4060LCS-4-UNV-DIM
Zoro #
G924146799
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr Limited
Overall Length
23 3/4 in
Nominal Width
2 ft
Nominal Length
4 ft
Overall Height
2 7/8 in
Overall Width
47 3/4 in

Details

Voltage
120 to 277V AC
Ambient Temperature - Maximum
-10 Degrees C
Ambient Temperature - Minimum
40 Degrees C
Color Temperature
3500K, 4000K, 5000K
Standards
CSA, ETL
For Bulb Type
LED
Series
Day-Brite/CFI DSRT
Item
LED Centerbasket Troffer
Sensor Type
Daylight Sensor, Occupancy Sensor
Lens Type
Opal Diffuser
Dimmable
Yes
Rated Life
50,000 hr
Includes
Driver Box with Standard Access Plate
Dimming Method
0-10V
Maximum Fixture Wattage
46 W
Color Selectable
Selectable
Lumen Selectable
Selectable
Color Rendering Index
80
Mounting Style
Recessed
Housing Color
White
Housing Material
Aluminum
LED Replacement For
50-70W MH
Light Output
6,000 lm
Lens Shape
Center Basket

Description

Lens Shape Center Basket, 3500K, 4000K, 5000K, LED Replacement For 50-70W MH, For Bulb Type LED, Sensor Type Daylight Sensor, Occupancy Sensor, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series Day-Brite/CFI DSRT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.