LEDSlctblRndHghBay, Blk, HCY, 151/2inL,

  • Mfr # HCY0823L8CST-UN3-DIM-BK

  • Zoro # G615623721


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Emergency Battery Backup
Yes
Power Source
Hardwired
LED Replacement For
400W MH
Light Distribution
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCY0823L8CST-UN3-DIM-BK
Zoro #
G615623721
UPC #
190096197057
Country of Origin
China

Dimensions

Cord Length
6 ft
Suggested Fixture Mounting Height
50 ft

Details

Dimmable
Yes
Emergency Battery Backup
Yes
Power Source
Hardwired
LED Replacement For
400W MH
Light Distribution
General
Lumens
22 lm
Voltage
120 to 347 V
Lamp Watts - Fixtures
150 W
Lighting Certification
Design Lights Consortium (DLC)
Color Temperature
3500K, 4000K, 5000K
Lamp Type
LED
Series
HCY
Standards
cULus, DLC Premium, National Sanitation Foundation, NEMA4X
Max. Fixture Wattage
150 W
Lighting Technology
LED
Housing Color
Black
Item
LED Selectable Round High Bay
Bulbs Included
Yes
Lens Material
Polycarbonate
Ambient Temp. Range
-30 Degrees C - 50 Degrees C
Max. Ambient Temp.
122 Degrees F
Min. Ambient Temp.
-22 Degrees F
CA Title 24 Compliant
Yes
Lumens per Watt
151 lm/W
Ballast Type
Electronic
Ballast Start Type
Instant Start
Bay Light Type
High Bay

Description

LED Selectable Round High Bay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.