93-06 Subaru 1.8/2.2/2.5/3.0L Heater Hose, 87808
Mfr # 87808
Zoro # G6853687
product price: $26.39
/eaKey Features
Color
Black
Material
EPDM
Inside Dia.
19/32",19/32"
Hose Type
Single I.D. Hose
Trunk Height
12 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87808
Zoro #
G6853687
UPC #
36687334756
Country of Origin
Unknown
Dimensions
Inside Dia.
19/32",19/32"
Trunk Height
12 7/8 in
End 1 Inside Diameter
19/32 in
End 2 Inside Diameter
19/32 in
Details
Color
Black
Material
EPDM
Hose Type
Single I.D. Hose
Contains Protective Sleeve
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.