Shop DAYTON

Definite Purpose Magnetic Contactor, 120V AC, 2 P, Non-Reversing, 1 Phase, Screw

  • Mfr # 6GNR6

  • Zoro # G2600832


product price:  $30.99
/ea

Key Features

Coil Voltage
120V AC
Series
Standard
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GNR6
Zoro #
G2600832
UPC #
190735363881
Country of Origin
China

Dimensions

Height
2.32 in
Depth
3.19 in
Width
1.97 in
Overall Depth
3.19 in
Overall Height
2.32 in
Overall Width
1.97 in
Mounting Hole Distance - Height
1.63 in
Mounting Hole Distance - Width
1.61 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
120V AC
Series
Standard
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
Full Load Current - Inductive
25 A
Phase
1
Terminal Connection Type
Screw
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
3
Standards
CE, cRUus
Enclosure Type
Open
Action
Non-Reversing
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
Not Rated
Horsepower @ Single Phase - 240V AC
3 hp
Contact Material
Silver Cadmium Oxide
Response Time
20 msec
Horsepower @ Three Phase - 600V AC
Not Rated
Horsepower @ Three Phase - 480V AC
Not Rated
Mechanical Operating Durability
500,000
Mounting Postion
Horizontal, Vertical
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
Not Rated
Status Indicator
Mechanical Flag
Minimum Operating Temperature
-40 Degrees F
Electrical Operating Durability
200,000
Maximum Operating Temperature
158 Degrees F
Number of Terminals
6
Locked Rotor Load
100 A @ 600V AC, 125 A @ 480V AC, 150 A @ 240/277V AC
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
2 hp
Number of Normally Open Main Contacts
2
Mounting Style
Through Panel
Number of Normally Closed Main Contacts
0
Contactor Style
HVACR Definite Purpose Contactor

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 120V AC, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 35 A, Full Load Current - Inductive 25 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.