Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Tether

  • Mfr # 3BB68

  • Zoro # G3441724


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
1/3
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BB68
Zoro #
G3441724
UPC #
190735279946
Country of Origin
China

Dimensions

Cord Length
10 ft
Height
11-3/4"
Diameter
9-1/8"
Max. Dia. Solids
1/2"
Max. Diameter Solids
1/2 in
Cord Length - Pumps
10 ft.
Body Dia.
9 1/8 in
Overall Height
11 3/4 in
Discharge Dia.
1 1/2 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
1/2 in
Discharge Diameter
1 1/2 in
Body Diameter
9 1/8 in

Details

Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
1/3
Hz
60 Hz
Impeller Material
Cast Iron
Max. Head
30 ft
Max. Temp.
104 Degrees F
Motor RPM
3450
Motor Type
Permanent Split Capacitor, Oil-Filled
Shaft Seal
Silicon Carbide
Voltage
120V AC
Phase
Single
GPM of Water @ 25 Ft. of Head
13
Switch Type - Pumps
Tether
Max. Head - Pumps
30 ft.
Voltage - Pumps
120VAC
Amps
5.8 A
Bearing Type
Upper and Lower Ball
Max. Liquid Temp.
104 Degrees F
GPM of Water @ 20 Ft. of Head
24
GPM of Water @ 5 Ft. of Head
50
GPM of Water @ 15 Ft. of Head
34
On Point
Variable
Base Material
Cast Iron
Off Point
Variable
Alarm
No
GPM of Water @ 10 Ft. of Head
43
Alarm Included
No
Mechanical Seal
SiC
Amps - Pumps
5.80
Switch Type
Tether
Duty
Continuous
NEC Cord Designation
SJTOW
Item
Submersible Sump Pump
Gauge/Conductor
18/3
Item - Sump Pumps
Submersible Sump Pump
Pump Body Material
Cast Iron
Impeller Material - Pumps
Cast Iron
Shaft Seal Material - Pumps
Carbon Ceramic
Thermal Protection
Yes
Discharge Gender
Female
Body Material
Cast Iron
Rated Voltage
120V AC
Flow Rate @ 15 Ft. of Head
34 gpm
Discharge Standard
NPT
Duty Cycle
Continuous
Switch Electrical Connection
Piggyback
Switch Actuation
Tether Float
Flow Rate @ 10 Ft. of Head
43 gpm
Flow Rate @ 20 Ft. of Head
24 gpm
Flow Rate @ 5 Ft. of Head
50 gpm
Discharge
1 1/2 in FNPT
Shaft Seal Material
Carbon/Ceramic
For Media Type
Clear Water, Trash Water
Includes Alarm
No Alarm Included
Feet of Head - Maximum
30 ft
Volute Material
Cast Iron
Motor Housing Material
Cast Iron
Shaft Seal Type
Single Mechanical
Frequency
60 Hz
Power Source
Corded Electric
Horsepower
1/3 hp
Liquid Temperature - Maximum
104 Degrees F
Hazardous Location Class
Not Rated
Current
5.8 A
Flow Rate @ 10 ft of Head
43 gpm
Impeller Design
Vortex

Description

Submersible Sump Pump, HP 1/3, Rated Voltage 120V AC, Hz 60 Hz, Amps 5.8 A, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point Variable, On Point Variable, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Flow Rate @ 5 Ft. of Head 50 gpm, Flow Rate @ 10 Ft. of Head 43 gpm, Flow Rate @ 15 Ft. of Head 34 gpm, Flow Rate @ 20 Ft. of Head 24 gpm, Max. Head 30 ft, Body Dia. 9 1/8 in, Overall Height 11 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.