16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

  • Mfr # 7F934

  • Zoro # G2625865


product price: $1,365.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
16 in
Voltage
115/230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F934
Zoro #
G2625865
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
16 in
Housing Dia. w/o Mtg. Flange
16 1/8 in
Shaft Dia.
7/8 in
Max. Depth
16 1/2 in
Dimension A
18 3/4 in
Dimension E
5/16 in
Dimension D
16 1/2 in
Dimension C
16 1/8 in
Width
18 1/2 in
Inlet Dia.
16 3/32 in
Height
28 5/16 in
Housing Dia. w/Mtg. Flange
18 3/4 in
Max. Motor Height
9 in
Dimension B
11 1/2 in
Outlet Dia.
16 3/32 in
Bolt Circle Dia.
17 1/2 in
Overall Height
28 3/8 in
Propeller Shaft Diameter
7/8 in
Bolt Circle Diameter
17 1/2 in
Overall Length
16 1/2 in
Body Diameter
16 1/8 in
Blade Diameter
16 in
Overall Diameter
18 3/4 in

Details

Voltage
115/230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Sones @ 0.250-In. SP @ 5 Ft.
24
CFM @ 0.125-In. SP
2,152 cfm
Fan RPM
1,570
Includes
Belt Guard
Motor Enclosure
Totally Enclosed Fan Cooled
Motor RPM
1,725 RPM
CFM @ 0.500-In. SP
779 cfm
Motor Type
Capacitor-Start
Assembled/Unassembled
Unassembled
Housing Finish
Baked Enamel
CFM @ 0.000-In. SP
2,379 cfm
Mounting Position
Vertical/Horizontal
Motor HP
1/3 hp
Max. BHP
0.25 hp
Full Load Amps
7.6/3.8
Max. Ambient Temp.
104 Degrees F
CFM @ 0.250-In. SP
1,820 cfm
Hz
60 Hz
Companion Flange Stock No.
4C717
Bearing Type
Ball Bearing
Drive Type
Belt Drive
Replacement Fan Blade Stock No.
4C663
Standards
AMCA
Exhaust Airflow @ 0.125 in SP
2,152 cfm
Airflow @ 0.250 in Static Pressure
1,820 cfm
Spark Resistant Construction Type
B
Includes Drive Package
Yes
Assembly
Unassembled
Current
7.6/3.8 A
Features
Streamlined Belt Tunnel
Exhaust Airflow @ 0.500 in SP
779 cfm
Maximum Fan Speed
1,570 RPM
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G
Frequency
60 Hz
Noise Level
24 sones@ 0.250 in SP and 5 ft
Mounting Orientation
Horizontal, Vertical
Brake Horsepower
1/4 hp
Airflow @ 0.000 in SP
2,379 cfm
Resistance Properties
Rust Resistant
Maximum Inlet Air Temperature
200 Degrees F
Motor Horsepower
1/3 hp
Motor Speed
1,725 RPM
Replacement Fan Blade Part Number
4C663
Nameplate Voltage
115/230V AC
Exhaust Airflow @ 0.250 in SP
1,820 cfm
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
2,379 cfm
Maximum Noise Level @ 5 Feet
24 sones
Includes Motor
Yes
For Air Type
Flammable Vapor
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 16 in, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/3 hp, Airflow @ 0.000 in SP 2,379 cfm, Maximum Noise Level @ 5 Feet 24 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.