24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7J337
Zoro # G3716422
product price:Â $2,295.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
24 in
Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7J337
Zoro #
G3716422
UPC #
-
Country of Origin
Multiple
Dimensions
Blade Dia.
24 in
Shaft Dia.
1 in
Housing Dia. w/o Mtg. Flange
24 1/8 in
Dimension D
18 in
Housing Dia. w/Mtg. Flange
27 in
Dimension A
27 in
Bolt Circle Dia.
5/16 in
Max. Motor Height
10 in
Dimension E
5/16 in
Dimension C
24 5/16 in
Width
26 7/8 in
Outlet Dia.
24 7/16 in
Inlet Dia.
24 5/16 in
Dimension B
16 3/4 in
Height
37 1/4 in
Max. Depth
18 in
Blade Diameter
24 in
Bolt Circle Diameter
25 3/4 in
Body Diameter
24 1/2 in
Propeller Shaft Diameter
1 in
Overall Diameter
27 in
Overall Length
18 in
Overall Height
37 1/4 in
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 6,470 cfm, Maximum Noise Level @ 5 Feet 29 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.