3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin

  • Mfr # PMPU-FA8B18

  • Zoro # G6190423


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
190 to 500V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
7A @ 30V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMPU-FA8B18
Zoro #
G6190423
UPC #
190735253168
Country of Origin
United States

Dimensions

Overall Height - Relay
3.0 in
Body Depth - Relay
2.4 in
Body Height - Relay
2.9 in
Body Width - Relay
1.7 in
Body Height
2.9 in
Body Width
1.7 in
Body Depth
2.4 in
Overall Depth
3 in

Details

Item
Phase Monitor Relay
Input or Control Voltage
190 to 500V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
7A @ 30V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Contact Form - Relay
SPDT
Over Voltage
Fixed 110% of Line Voltage Setting
Under Voltage
171 to 450V AC
Phase Loss Sensitivity
Yes
Phase Loss Time Delay
0.1 sec
Phase Reversal
Yes
Phase Reversal Time Delay
0.1 sec
Phase Unbalance
6%
Phase Unbalance Time Delay
4.0 sec
Restart
Auto, Manual
Restart Time Delay
2 sec
Power Rating
40
Voltage Unbalance
6
Number of Contacts
1
Item - Relay
Phase Monitor Relay
Pins
8
Input Voltage
190 to 500V AC
Socket
5X852
Drop-Out Range
75% to 95%
Contact Amp Rating (Resistive)
10
Input or Control Voltage Range
190 to 500VAC
Pick Up Range
190 to 500VAC
Phase
3
Trip Delay
Power Up and Restart After Fault Clear: 2 sec., Phase Loss and Reversal: 100 msec., Phase Unbalance: 2 sec., Undervoltage: 4 sec.
Contact Form
SPDT
Base Type
Octal
Contact Rating (DC)
7 A @ 30V
Features
LED Indicator, Wye or Delta 3-Wire Hookup
Socket Code
A
Undervoltage
171 to 450V AC
Overvoltage
Fixed 110% of Line Voltage Setting
Mounting Style
Plug-In
Current Rating
10 A
Number of Pins
8
Contact Rating (AC)
10 A @ 277V
Monitored Parameters
Overvoltage, Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage
Base Shape
Octal
Compatible Grainger Part Number
5X852

Description

Phase Monitor Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 7 A @ 30V, Current Rating 10 A, Input Voltage 190 to 500V AC, Monitored Parameters Overvoltage, Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage, Number of Pins 8, Restart Auto, Manual, Restart Time Delay 2 sec, Mounting Style Plug-In, Body Depth 2.4 in, Body Height 2.9 in, Body Width 1.7 in, Compatible with Grainger Part Number 5X852

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.