Shop All Shutters and Accessories
Dayton
30 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter
Mfr # 4HA11
Zoro # G3408483
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shutter Mounting Position Horizontal
- Shutter Mounting Location Ceiling
- Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
- Shutter Free Area 5.435 sq ft
Product Information
- Brand Dayton
- MFR # 4HA11
- Zoro # G3408483
- UPC # 190735324943
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 31 in L x 36 in W |
Fits Fan Dia. | 30 in |
Width | 35 7/8 in |
Open Depth | 5 in |
Frame Depth | 1 5/8 in |
Flange Width | 1 5/8 in |
Length | 30 3/4 in |
Mounting Hole Size | Prepunched |
Fits Fan Diameter | 30 in |
Overall Width | 35 7/8 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 30 3/4 in |
Rough Opening Width | 33.9 in |
Rough Opening Length | 28 3/4 in |
Details
Description
35 7/8 In.H-W Aluminum Ceiling Truss Damper, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 1500 fpm, Overall Height 30 3/4 in, Rough Opening Shape Rectangular, Fits Fan Diameter 30 in, Free Area 5.4 sq ft, Overall Width 35 7/8 in, Frame Material Thickness 0.1 in, Frame Depth 1 5/8 in, Rough Opening Length 28 3/4 in, Maximum Pressure 1 in wc, Rough Opening Width 33.9 in, Blade Material Aluminum, Closure Type Gravity, Flange Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 100" Length (2DWL9)
- GOODMAN B1388803 Latch-1/4 Turn (B1388803)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02036)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 14" (MD-14)
- DAYTON 36 in Agricultural Wall Exhaust Shutter, 39-1/2 in x 39-1/2 in (2FTX7)
- DAYTON 36 in Backdraft Damper / Intake Shutter, 37 in x 37 in (4YN18)
- DAYTON 48 in Agricultural Wall Exhaust Shutter, 51-1/2 in x 51-1/2 in (2FTX8)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (1C744)
- DAYTON 36 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (4C228)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (2C517)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (2C518)
- Dayton Shutters and Accessories