36 in 42"H-W 5.75"L Aluminum Wall Shutter, 39-1/2 in x 39-1/2 in, Aluminum

  • Mfr # 53DR14

  • Zoro # G9180879


product price:  $216.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Shutter Mounting Position
Vertical
Shutter Mounting Location
Wall
Shutter Construction Material
Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Shutter Free Area
8.995 sq ft
Shutter Opening Required
39-1/2 in x 39-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53DR14
Zoro #
G9180879
UPC #
00194484302825
Country of Origin
United States

Dimensions

Shutter Overall Size
42 in x 42 in
Fits Fan Dia.
36 in
Width
42 in
Mounting Hole Size
9/64 in
Open Depth
5 3/4 in
Flange Width
1 1/2 in
Length
42 in
Frame Depth
2 1/2 in
Overall Height
42 in
Frame Opening Height
39 in
Fits Fan Diameter
36 in
Blade Material Thickness
26 ga
Frame Material Thickness
0.8 in
Mounting Hole Diameter
1/4 in
Frame Opening Width
39 in
Rough Opening Diameter
39 1/2 in
Rough Opening Length
39 1/2 in
Overall Width
42 in
Overall Diameter
42 in
Overall Length
5 3/4 in
Rough Opening Width
39.5 in

Details

Item
42"H-W 5.75"L Aluminum Wall Shutter
Shutter Mounting Position
Vertical
Shutter Mounting Location
Wall
Shutter Construction Material
Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Shutter Free Area
8.995 sq ft
Shutter Opening Required
39-1/2 in x 39-1/2 in
Blade Material
Aluminum
Max. Velocity
2500 FPM
Type
Exhaust
Frame Opening A
39 in
Shutter Overall Square
42" x 42"
Frame Opening B
39 in
Number of Panels
1
For Use With
Vertical Mounted Exhaust Fans
Shutter Item
Backdraft Damper / Wall Shutter
Includes
Prepunched Mounting Holes; Felt edged Counterbalanced Louvers; Weep Holes In Frame Bottom
Mounting Position
Vertical
Single Acting/Double Acting
Single Acting
Tie-Rod Material
Galvanized Steel Frame and Tie Rods
Maximum Ambient Temperature
180 Degrees F
Airflow Direction
Horizontal
Bushing Material
Stainless Steel
Blade Orientation
Parallel Blades
Flange Type
Rear Flange
Maximum Air Velocity
2500 fpm
Frame Material
Aluminum
Series
EAS
Counterbalanced
Yes
Blade Type
Flat Blade
Color
White
Opening Type
Gravity
Damper Application
Backdraft
Damper Finish
Mill Finish
Minimum Ambient Temperature
-40 Degrees F
Switch Action
Normally Closed
Damper Type
Static
Closure Type
Gravity
Frame Less Flange
39
Rough Opening Shape
Square
Free Area
8.5 sq ft
Blade Seal Material
Felt
Closure Velocity Rating
2,500 fpm
Maximum Pressure
1 in wc

Description

42 In.H-W 5.75 In.L Aluminum Wall Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2500 fpm, Overall Height 42 in, Rough Opening Diameter 39 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 36 in, For Duct Shape Not Applicable, Free Area 8.5 sq ft, Overall Width 42 in, Frame Material Thickness 0.8 in, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.