Shop All Shutters and Accessories
Dayton
36 in Backdraft Damper / Wall Shutter, Front Flange
Mfr # 2FTW7
Zoro # G2775604
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and Galvanized Tie Rods
- Shutter Free Area 7.436 sq ft
Product Information
- Brand Dayton
- MFR # 2FTW7
- Zoro # G2775604
- UPC # 190735218839
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 39 in x 39 in |
Fits Fan Dia. | 36 in |
Open Depth | 5 3/4 in |
Frame Depth | 3 in |
Mounting Hole Size | Prepunched |
Flange Width | 1 1/2 in |
Rough Opening Width | 36.5 in |
Fits Fan Diameter | 36 in |
Overall Width | 39 in |
Mounting Hole Diameter | 1/4 in |
Frame Opening Width | 36 in |
Overall Length | 5 3/4 in |
Frame Opening Height | 36 in |
Rough Opening Length | 36 1/2 in |
Rough Opening Diameter | 36 1/2 in |
Overall Diameter | 39 in |
Overall Height | 39 in |
Details
Description
39 In.H-W 5.75 In.L Alu Wall Exhaust Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2500 fpm, Overall Height 39 in, Rough Opening Diameter 36 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 36 in, For Duct Shape Not Applicable, Free Area 7.4 sq ft, Overall Width 39 in, Frame Material Thickness 0.8 in, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 110Vac 10W Coil, Be110Cs (018F6730)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL5)
- SUPCO Condenser Tube Brush, Black, Handle 48" L (CCB100)
- HONEYWELL Digital Tower Heater, Remote, Motion Sensor, 23-1/2"H, Black (HWLHCE323V)
- DAYTON 36 in Agricultural Wall Exhaust Shutter, 39-1/2 in x 39-1/2 in (45C666)
- DAYTON 16 in Backdraft Damper / Gable Shutter, 17 in x 17 in (4YN20)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (4C558)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4C835)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 20-1/2 in x 20-1/2 in (1C745)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 51-1/2 in x 51-1/2 in (53DR15)
- DAYTON 48 in Backdraft Damper / Intake Shutter, 49 in x 49 in (4YN19)
- Dayton Shutters and Accessories