Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4/10 HP 2" Auto Submersible Sewage Pump 115V Tether

  • Mfr # 3BB87

  • Zoro # G2825191


product price: $760.99
/ea
Free Shipping & Returns

Key Features

HP
4/10
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Cast Iron
Base Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BB87
Zoro #
G2825191
UPC #
190735280133
Country of Origin
China

Dimensions

Max. Diameter Solids
2 in
Height
16-3/4"
Max. Dia. Solids
2"
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Diameter
10-3/4"
Overall Height
16 3/4 in
Body Dia.
10 3/4 in
Discharge Dia.
2 in
Solids Diameter - Maximum
2 in
Body Diameter
10 3/4 in
Discharge Diameter
2 in

Details

HP
4/10
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Cast Iron
Base Material
303 Stainless Steel
Flow Rate @ 10 Ft. of Head
95 gpm
Max. Head
25 ft
Impeller Material
Cast Iron
GPM of Water @ 5 Ft. of Head
115
Shaft Seal Material - Pumps
Carbon Ceramic
Pump Type
Automatic
Pump Body Material
Cast Iron
Switch Type
Tether
Housing Material
Cast iron
Switch Type - Pumps
Tether
Amps
12.00 A
Amps - Pumps
12.00
Item - Sewage Pumps
Submersible Sewage Pump
Voltage
115
GPM of Water @ 20 Ft. of Head
37
Max. Head - Pumps
25 ft.
Impeller Material - Pumps
Cast Iron
Input Phase AC
1
Item
Sewage Ejector Pump
GPM of Water @ 25 Ft. of Head
5
GPM of Water @ 15 Ft. of Head
70
Shaft Seal
Silicon Carbide
Max. Liquid Temp.
77 Degrees F
Motor RPM
1750
Discharge NPT
2"
Phase
Single
Voltage - Pumps
120VAC
GPM of Water @ 10 Ft. of Head
95
RPM
1,750 RPM
Rated Voltage
120V AC
Switch Electrical Connection
Piggyback
Flow Rate @ 15 Ft. of Head
70 gpm
Flow Rate @ 20 Ft. of Head
37 gpm
Gauge/Conductor
16/3
Discharge
2 in NPT
Discharge Standard
NPT
Type
Automatic
Feet of Head - Maximum
25 ft
Rotation Speed - Maximum
1,750 RPM
Horsepower
2/5 hp
Liquid Temperature - Maximum
77 Degrees F
Shaft Seal Material
Carbon/Ceramic
Current
12.00 A
Flow Rate @ 10 ft of Head
95 gpm

Description

Sewage Ejector Pump, HP 4/10, Rated Voltage 120V AC, Phase - Pumps 1, Amps 12.00 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 95 gpm, Flow Rate @ 15 Ft. of Head 70 gpm, Flow Rate @ 20 Ft. of Head 37 gpm, Max. Diameter Solids 2 in, Body Dia. 10 3/4 in, Overall Height 16 3/4 in, Cord Length 20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.