Shop All V-Belts
Dayton
4L420 V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L420
Zoro # G2729081
original price:
$8.19
12% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L420
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 42"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 42" |
For Minimum Pulley Pitch Diameter | 2.5 in |
Belt Trade Size | 4L |
Details
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 4L420, Number of Bands 1, Outside Length 42 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 2.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (38-190627-4-5)
- BRENNAN INDUSTRIES 32MJ-32Flange 45 Deg Elbow Code 61 Forged (1703-32-32-FG)
- ZORO SELECT Straight Double Bolt or Band, 1 in Hose I.D, 1 in Thread (3LZ84)
- PARKER Male NPTF Pipe, Rigid (10143-12-8)
- DAYTON AX61 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (3GWX9)
- DAYTON 4L700 V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (4L700)
- DAYTON A22 V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (3GWG5)
- DAYTON 5VX810 Cogged V-Belt, 81" Outside Length, 5/8" Top Width, 1 Ribs (2L434)
- DAYTON 5L670 V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (5L670)
- DAYTON A91 V-Belt, 93" Outside Length, 1/2" Top Width, 1 Ribs (6L193)
- DAYTON 4L170 V-Belt, 17" Outside Length, 1/2" Top Width, 1 Ribs (4L170)
- Dayton V-Belts