AC Gearmotor, 108 in-lb Max. Torque, 80 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 6VEP5

  • Zoro # G3607213


product price:  $1,052.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
108 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6VEP5
Zoro #
G3607213
UPC #
190735371718
Country of Origin
United States

Dimensions

Length Less Shaft
10.34 in
Keyway Size Type
3/16 sq in x 1 in
Shaft Length (Dimension V)
1.32 in
Shaft Dia. (Dimension U)
5/8 in
Keyway Size
3/16" Square x 1"
Output Shaft Diameter
5/8 in
Keyway Depth
1/16 in
Output Shaft Length
1 5/16 in
Keyway Width
3/16 mm

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
108 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
80 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.75
Standards
UL Recognized
Input HP
1/4 hp
Mounting
All Position
Max. Ambient Temp.
40 Degrees C
Enclosure
TEFC
Bearings
Double Shielded Ball
Seals
O-Ring
Insulation Class
F
Hz
60/50 Hz
Voltage
230
Shaft Orientation
Right Angle
Phase
Three
Finish
Powder Coated
Gear Case Material
Die Cast Aluminum
Lubrication
Oil Filled
Overhung Load
300 lb
Motor Type
3-Phase
Housing
Die Cast Aluminum
Rotation
CW/CCW
Gear Material
Bronze, Hardened Steel
Gears
Bronze Gear, Hardened Steel Worm
RPM Range
76 to 100
Thermal Protection
Thermostat
Shaft
Hollow Output
Gear Type
Worm
Gear Ratio
20:1
Reversible Shaft Output
Yes
Housing Material
Die Cast Aluminum
Seal Type
O-Ring
Mounting Orientation
Any Angle
Overhung Load Capacity
300 lb
Inverter Rating
20:1
Frequency
50 Hz, 60 Hz
Operating Voltage
230V AC
Housing Material Finish
Powder Coated
Bearing Type
Double Shielded Ball
Full Load Current
0.75 A
Input Horsepower
0.25 hp
Motor Enclosure
Totally Enclosed Fan-Cooled
Brake Type
None
Maximum Ambient Temperature
104 Degrees F
Inverter Rated
Yes
Keyway Type
Rounded
Nameplate Speed
80 RPM
Maximum Torque
108 in-lb
Motor Insulation Class
F
Mount Type
Any Position
Output Shaft Type
Hollow

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 80 RPM, Maximum Torque 108 in-lb, Overhung Load Capacity 300 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 20:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.