Shop DAYTON

AC Gearmotor, 14 in-lb Max. Torque, 139 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 453R97
  • Zoro # G6551437

product price: 
$
406.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
14 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
453R97
Zoro #
G6551437
UPC #
00194484259594
Country of Origin
United States
Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
14 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
139 RPM
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.52 A
Standards
C-UL Recognized, UL Recognized
Input HP
1/25 hp
Number of Brake Discs Required
1
Finish
Powder Coated
Capacitor Required
Yes
Housing
Die Cast Aluminum
Gear Case Material
Die Cast Aluminum
Lubrication
Grease
Starting Torque
17 in-lb
Bearings
Ball on Motor, Sleeve on Case
Seals
Spring Loaded
Service Factor
1
Gears
1st Stage Helical, Subsequent Stages Spur
RPM @ 50 Hz
117 RPM
Thermal Protection
None
Gear Material
Nylon, Sintered Steel
Reversible Shaft Output
Yes
Insulation Class
b
Max. Ambient Temp.
40 Degrees C
Hz
50/60 Hz
Overhung Load
50 lb
No Load RPM
137 RPM
Motor Type
Permanent Split Capacitor
Gear Ratio
12.1:1
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Motor Shaft Design
Flat
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Shaft Orientation
Parallel
Phase
Single
Rotation
CW/CCW
Housing Material
Die Cast Aluminum
Full Load Current
0.52 A
Bearing Type
Ball on Motor, Sleeve on Case
Housing Material Finish
Powder Coated
Frequency
50 Hz, 60 Hz
Compatible Capacitor Manufacturer Part Number
2MDV4
Nameplate Speed
139 RPM
Motor Insulation Class
B
Input Horsepower
0.55 hp
Motor Enclosure
Totally Enclosed Nonventilated
Seal Type
Spring Loaded
Maximum Torque
14 in-lb
Overhung Load Capacity
50 lb
Mount Type
Any Position
No Load Speed
137 RPM
Inverter Rated
No
Inverter Rating
12.14:1
Brake Type
None
Mounting Orientation
Any Angle
Maximum Ambient Temperature
104 Degrees F
Number of Output Shafts
1
Operating Voltage
115V AC
Keyway Type
Flat

Dimensions

Length Less Shaft
6.33 in
Keyway Size Type
Flat
Overall Length
6.99 in
Keyway Size
Flat
Shaft Dia. (Dimension U)
1/2 in
Shaft Length (Dimension V)
1.05 in
Overall Height
3.5 in
Overall Width
3.36 in
Mount Hole Center-to-Center Width
2.64 in
Mount Hole Center-to-Center Length
2.64 in
Output Shaft Length
1 1/16 in
Keyway Depth
1/8 in
Output Shaft Diameter
1/2 in
Output Shaft Height
2.07 in
Keyway Width
3/16 in
Wire Rope Length
6.99 in
Length
6.99 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 139 RPM, Maximum Torque 14 in-lb, Overhung Load Capacity 50 lb, Rotation CW/CCW, Output Shaft Height 2.07 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 12.1:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B, Compatible Capacitor Manufacturer Part Number 2MDV4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.