Zoro Homepage

AC Gearmotor, 16 rpm, TENV, 115V

  • Mfr # 453R93

  • Zoro # G6537349


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
AC Gearmotor
Motor Type
Permanent Split Capacitor
Gearmotor Voltage
115V AC
Shaft Orientation
Parallel
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R93
Zoro #
G6537349
UPC #
00194484259556
Country of Origin
United States

Dimensions

Keyway Size Type
Flat
Keyway Size
Flat
Length Less Shaft
6.33 in
Shaft Length (Dimension V)
1.05 in
Shaft Dia. (Dimension U)
1/2 in
Overall Length
6.99 in
Mount Hole Center-to-Center Length
2.64 in
Output Shaft Height
2.07 in
Output Shaft Length
1 1/16 in
Keyway Width
3/16 in
Keyway Depth
1/8 in
Output Shaft Diameter
1/2 in
Overall Width
3.36 in
Mount Hole Center-to-Center Width
2.64 in
Overall Height
3.5 in

Details

Item
AC Gearmotor
Gearmotor Type
AC Gearmotor
Motor Type
Permanent Split Capacitor
Gearmotor Voltage
115V AC
Shaft Orientation
Parallel
Gearmotor Shaft Type
Single
Nameplate RPM
16 RPM
Gearmotor Shaft Orientation
Parallel
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gear Ratio
106:1
Gearmotor Phase
1
Full Load Amps
0.52
Insulation Class
F
Lubrication
Grease
Gearmotor Mounting Position
All Angle
Reversible Shaft Output
Yes
Gearmotor Rotation
CW/CCW
Gears
1st Stage Helical, Subsequent Stages Spur
Housing
Die Cast Aluminum
Gear Material
Nylon, Sintered Steel
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
RPM @ 50 Hz
13 RPM
Number of Brake Discs Required
1
Thermal Protection
None
Motor Shaft Design
Flat
Gearmotor Brake Type
None
Gear Case Material
Die Cast Aluminum
Hz
60/50 Hz
Finish
Powder Coated
Standards
C-UL Recognized, UL Recognized
Starting Torque
139 in-lb
Max. Torque
67 in-lb
No Load RPM
16 RPM
Max. Ambient Temp.
40 Degrees C
Capacitor Required
Yes
Input HP
1/25 hp
Seals
Spring Loaded
Bearings
Ball on Motor, Sleeve on Case
Service Factor
1
Overhung Load
50 lb
Rotation
CW/CCW
Phase
Single
Housing Material
Die Cast Aluminum
Inverter Rated
No
Seal Type
Spring Loaded
Frequency
50 Hz, 60 Hz
No Load Speed
16 RPM
Brake Type
None
Number of Output Shafts
1
Overhung Load Capacity
50 lb
Compatible Capacitor Manufacturer Part Number
2MDV4
Maximum Torque
67 in-lb
Maximum Ambient Temperature
104 Degrees F
Operating Voltage
115V AC
Input Horsepower
0.55 hp
Motor Enclosure
Totally Enclosed Nonventilated
Mounting Orientation
Any Angle
Inverter Rating
106.0:1
Motor Insulation Class
F
Bearing Type
Ball on Motor, Sleeve on Case
Housing Material Finish
Powder Coated
Keyway Type
Flat
Nameplate Speed
16 RPM
Mount Type
Any Position
Full Load Current
0.52 A

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 16 RPM, Maximum Torque 67 in-lb, Overhung Load Capacity 50 lb, Rotation CW/CCW, Output Shaft Height 2.07 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 106:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 2MDV4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.