AC Gearmotor, 287 in-lb Max. Torque, 92 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 1LPU3

  • Zoro # G2856664


product price:  $1,068.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
287 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LPU3
Zoro #
G2856664
UPC #
190735144244
Country of Origin
United States

Dimensions

Length Less Shaft
10 in
Keyway Size Type
#605 Woodruff Key
Keyway Size
#605 Woodruff Key
Shaft Length (Dimension V)
1.5"
Shaft Dia. (Dimension U)
3/4 in
Overall Width
8.25 in
Overall Height
7.44 in
Output Shaft Height
3.75 in
Output Shaft Length
1 1/2 in
Output Shaft Diameter
3/4 in
Keyway Depth
5/8 in
Mount Hole Center-to-Center Length
2.5 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Width
7 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
287 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
92 RPM
Gearmotor Enclosure
Open Dripproof
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
8.3
Standards
C-UL Recognized, UL Recognized
Input HP
1/2 hp
Motor Type
Split-Phase
Phase
Single
Insulation Class
b
Enclosure
ODP
Overhung Load
400 lb
Gear Case Material
Die Cast Zinc
Shaft
Single Output
Gear Ratio
19:1
Mounting
All Position
Shaft Orientation
Parallel
Reversible Shaft Output
No
RPM Range
76 to 100
Lubrication
Grease Filled
Voltage
115
Housing
Die Cast Zinc
Rotation
CW/CCW
Seals
Lip Type on Input and Output Shaft
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Thermal Protection
None
Gear Material
Cut Steel, Phenolic
Finish
Unpainted
Gears
Cut Steel/Phenolic
Bearings
Ball on Case and Motor
Housing Material
Die Cast Zinc
Keyway Type
Woodruff
Input Horsepower
0.5 hp
Operating Voltage
115V AC
Motor Enclosure
Open Dripproof
Mounting Orientation
Any Angle
Inverter Rated
No
Maximum Torque
287 in-lb
Nameplate Speed
92 RPM
Number of Output Shafts
1
Overhung Load Capacity
400 lb
Bearing Type
Ball on Case and Motor
Full Load Current
8.3 A
Housing Material Finish
Unpainted
Brake Type
None
Inverter Rating
19:1
Mount Type
Any Position
Frequency
60 Hz
Maximum Ambient Temperature
104 Degrees F
Motor Insulation Class
B
Seal Type
Lip Type on Input and Output Shaft

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Open Dripproof, Nameplate Speed 92 RPM, Maximum Torque 287 in-lb, Overhung Load Capacity 400 lb, Rotation CW/CCW, Output Shaft Height 3.75 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 19:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.