AC Gearmotor, 320 in-lb Max. Torque, 7.8 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase

  • Mfr # 6Z816

  • Zoro # G3052664


product price:  $797.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115/230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
320 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6Z816
Zoro #
G3052664
UPC #
190735374917
Country of Origin
United States

Dimensions

Length Less Shaft
9.56 in
Shaft Length (Dimension V)
1.5"
Shaft Dia. (Dimension U)
5/8 in
Overall Height
5.13 in
Overall Width
6 in
Mount Hole Center-to-Center Length
1.5 in
Keyway Width
3/16 mm
Output Shaft Diameter
5/8 in
Keyway Depth
1/16 in
Output Shaft Height
3.5 in
Mount Hole Center-to-Center Width
4 in
Output Shaft Length
1 1/2 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115/230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
320 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
7.8 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
2.0/1.0
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/12 hp
Voltage
115/230
Housing
Die Cast Aluminum
Overhung Load
175 lb
RPM Range
0 to 15
Number of Brake Discs Required
1
Hz
60/50 Hz
Lubrication
Permanent Heavy Duty Gear Oil
Brake
Adaptable to 5X400
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Gears
1st Stage Helical, AGMA Class 9, Hardened Steel, Subsequent Stages Spur
Capacitor Required
Yes
Bearings
Ball on Motor, Heavy Duty Needle Roller and Thrust Balls on Case
Phase
Single
Gear Material
Hardened Steel
Mounting
All Position
Motor Type
Permanent Split Capacitor
Max. Ambient Temp.
40 Degrees C
Seals
Lip Type on Input and Output Shaft
Rotation
CW/CCW
Enclosure
TEFC
Gear Case Material
Die Cast Aluminum
Gear Ratio
216:1
Thermal Protection
None
Shaft Orientation
Parallel
Housing Material
Die Cast Aluminum
Overhung Load Capacity
175 lb
Inverter Rated
No
AGMA Gear Class
Class 9
Frequency
50 Hz, 60 Hz
Keyway Type
Rounded
Seal Type
Lip Type on Input and Output Shaft
Full Load Current
2.0/1.0 A
Nameplate Speed
7.8 RPM
Number of Output Shafts
1
Maximum Torque
320 in-lb
Inverter Rating
216:1
Maximum Ambient Temperature
104 Degrees F
Mounting Orientation
Any Angle
Input Horsepower
0.083 hp
Operating Voltage
115/230V AC
Bearing Type
Ball on Motor, Heavy Duty Needle Roller and Thrust Balls on Case
Brake Type
None
Mount Type
Any Position
Motor Enclosure
Totally Enclosed Fan-Cooled
Includes Capacitor
Capacitor Included

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 7.8 RPM, Maximum Torque 320 in-lb, Overhung Load Capacity 175 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated No, Gear Ratio 216:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, AGMA Gear Class Class 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.