AC Gearmotor, 400 in-lb Max. Torque, 62 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 1LPU4

  • Zoro # G2605757


product price:  $1,110.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
400 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LPU4
Zoro #
G2605757
UPC #
190735144251
Country of Origin
United States

Dimensions

Length Less Shaft
10 in
Keyway Size Type
#605 Woodruff Key
Shaft Length (Dimension V)
1.5"
Keyway Size
#605 Woodruff Key
Shaft Dia. (Dimension U)
3/4 in
Overall Height
7.44 in
Overall Width
8.25 in
Output Shaft Diameter
3/4 in
Mount Hole Center-to-Center Length
2.5 in
Mount Hole Center-to-Center Width
7 in
Keyway Depth
5/8 in
Output Shaft Height
3.75 in
Output Shaft Length
1 1/2 in
Keyway Width
3/16 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
400 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
62 RPM
Gearmotor Enclosure
Open Dripproof
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
8.3
Standards
C-UL Recognized, UL Recognized
Input HP
1/2 hp
Phase
Single
Gear Case Material
Die Cast Zinc
RPM Range
51 to 75
Seals
Lip Type on Input and Output Shaft
Gear Ratio
28:1
Bearings
Ball on Case and Motor
Max. Ambient Temp.
40 Degrees C
Gears
Cut Steel/Phenolic
Motor Type
Split-Phase
Insulation Class
b
Shaft Orientation
Parallel
Overhung Load
400 lb
Hz
60 Hz
Reversible Shaft Output
No
Mounting
All Position
Voltage
115
Gear Material
Cut Steel, Phenolic
Thermal Protection
None
Lubrication
Grease Filled
Housing
Die Cast Zinc
Finish
Unpainted
Enclosure
ODP
Shaft
Single Output
Rotation
CW/CCW
Housing Material
Die Cast Zinc
Housing Material Finish
Unpainted
Bearing Type
Ball on Case and Motor
Maximum Torque
400 in-lb
Seal Type
Lip Type on Input and Output Shaft
Full Load Current
8.3 A
Operating Voltage
115V AC
Nameplate Speed
62 RPM
Overhung Load Capacity
400 lb
Inverter Rated
No
Inverter Rating
28:1
Keyway Type
Woodruff
Input Horsepower
0.5 hp
Mount Type
Any Position
Brake Type
None
Mounting Orientation
Any Angle
Motor Insulation Class
B
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz
Motor Enclosure
Open Dripproof
Number of Output Shafts
1

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Open Dripproof, Nameplate Speed 62 RPM, Maximum Torque 400 in-lb, Overhung Load Capacity 400 lb, Rotation CW/CCW, Output Shaft Height 3.75 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 28:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.