AC Gearmotor, 42 in-lb Max. Torque, 1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JE38

  • Zoro # G6617950


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
42 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52JE38
Zoro #
G6617950
UPC #
00663001399360
Country of Origin
Mexico

Dimensions

Length Less Shaft
3.88 in
Overall Length
3.86 in
Shaft Dia. (Dimension U)
1/4 in
Shaft Length (Dimension V)
1"
Output Shaft Length
1 in
Mount Hole Center-to-Center Width
1.69 in
Output Shaft Diameter
1/4 in
Mount Hole Center-to-Center Length
3.53 in
Output Shaft Height
1.09 in
Overall Width
2.19 in
Overall Height
4.3 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
42 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
1 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Cone
Gearmotor Mounting Position
Horizontal
Full Load Amps
0.35
Standards
UL Recognized
Input HP
1/100 hp
Finish
Unpainted
Capacitor Required
Yes
Overhung Load
30 lb
Gears
Spur
Gear Ratio
2541.1:1
Lubrication
Grease Filled
No Load RPM
1.4 RPM
Gear Type
Spur
Insulation Class
b
Number of Brake Discs Required
0
Bearings
Sintered Bronze Sleeve
Housing
Die Cast Zinc
Starting Torque
56 in-lb
Enclosure
Open
Shaft
Single Output
RPM @ 50 Hz
0.83
Reversible Shaft Output
Yes
Rotation
CW/CCW
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Thermal Protection
Auto
Phase
Single
Motor Type
Permanent Split Capacitor
Max. Ambient Temp.
40 Degrees C
Hz
60/50 Hz
Gear Case Material
Die Cast Zinc
Voltage
115
RPM Range
0 to 15
Motor Shaft Design
Flat
Mounting
Output Shaft Horizontal Only
Gear Material
Sintered Steel
Shaft Orientation
Parallel
Brake
Cone
Service Factor
1
Housing Material
Die Cast Zinc
Brake Type
Cone
No Load Speed
1.4 RPM
Maximum Torque
42 in-lb
Number of Output Shafts
1
Nameplate Speed
1 RPM
Motor Insulation Class
B
Overhung Load Capacity
30 lb
Mounting Orientation
Horizontal
Housing Material Finish
Unpainted
Operating Voltage
115V AC
Input Horsepower
0.1 hp
Motor Enclosure
Open Air-Over
Maximum Ambient Temperature
104 Degrees F
Mount Type
Horizontal
Frequency
50 Hz, 60 Hz
Full Load Current
0.35 A
Bearing Type
Sintered Bronze Sleeve

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 1 RPM, Maximum Torque 42 in-lb, Overhung Load Capacity 30 lb, Rotation CW/CCW, Output Shaft Height 1.09 in, Mounting Orientation Horizontal, Operating Voltage 115V AC, Gear Ratio 2541.1:1, Brake Type Cone, Shaft Orientation Parallel, Motor Insulation Class B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.