This item is Discontinued.

Dayton AC Gearmotor, 60 rpm, TENV, 115VAC 7CD00

This item is Discontinued.

Dayton

AC Gearmotor, 60 rpm, TENV, 115VAC (Discontinued)

Mfr # 7CD00
Zoro # G2590207
UPC # 00194484313562
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CD00
Zoro #
G2590207
UPC #
00194484313562
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
6-5/8"
Shaft Length (Dimension V)
1.13"
Dimension L
6-5/8"
Shaft Dia. (Dimension U)
1/2"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
46.3 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
60
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.61
Standards
UL Recognized/CSA
Input HP
1/19
Includes
Capacitor, Conduit Box
Overhung Load
81 lb.
Gear Ratio
30:1
Shaft
Single Output
Hz
60
Voltage
115
Insulation Class
b
Enclosure
TENV
Phase
1
Lubrication
Grease filled
Capacitor Required
9 MFD Capacitor Included
Gears
Helical and Spur
Shaft Orientation
Parallel
RPM Range
51 to 75
Mounting
All Position
Seals
Bearing
Rotation
Reversible
Housing
Die Cast Aluminum
No Load RPM
60
Gear Type
Helical/Spur
Bearings
Ball on Case, Ball on Motor
Reversible Shaft Output
Yes
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Motor Type
PSC
Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Gear Case Material
Die Cast Aluminum
Finish
Powder Coated

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 30:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.