AC Gearmotor, 600 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 1LPP6

  • Zoro # G2734051


product price:  $771.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
600 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LPP6
Zoro #
G2734051
UPC #
190735144220
Country of Origin
United States

Dimensions

Length Less Shaft
9.28 in
Keyway Size Type
#605 Woodruff Key
Keyway Size
#605 Woodruff Key
Shaft Length (Dimension V)
1.5"
Shaft Dia. (Dimension U)
3/4 in
Overall Height
6 in
Overall Width
8.13 in
Mount Hole Center-to-Center Length
2.38 in
Keyway Width
3/16 in
Keyway Depth
5/8 in
Output Shaft Height
3 in
Output Shaft Length
1 1/2 in
Mount Hole Center-to-Center Width
7.13 in
Output Shaft Diameter
3/4 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
600 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
12 RPM
Gearmotor Enclosure
Open Dripproof
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
3.3
Standards
C-UL Recognized, UL Recognized
Input HP
1/7 hp
Gears
Phenolic/Steel
Phase
Single
Shaft Orientation
Parallel
Rotation
CW/CCW
Motor Type
Split-Phase
Hz
60 Hz
Gear Ratio
144:1
Max. Ambient Temp.
40 Degrees C
Mounting
All Position
Lubrication
Grease Filled
Reversible Shaft Output
No
Insulation Class
b
Overhung Load
300 lb
Enclosure
ODP
Finish
Unpainted
Bearings
Ball on Motor, Porous Bronze Sleeve on Case
Gear Case Material
Die Cast Zinc
RPM Range
0 to 15
Shaft
Single Output
Seals
Lip Type on Input and Output Shaft
Thermal Protection
None
Gear Material
Phenolic, Steel
Housing
Die Cast Zinc
Voltage
115
Duty Cycle
Continuous
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Housing Material
Die Cast Zinc
Mount Type
Any Position
Keyway Type
Woodruff
Maximum Ambient Temperature
104 Degrees F
Number of Output Shafts
1
Full Load Current
3.5 A
Inverter Rated
No
Mounting Orientation
Any Angle
Housing Material Finish
Motor painted, gearcase unpainted
Input Horsepower
0.143 hp
Maximum Torque
600 in-lb
Motor Enclosure
Open Dripproof
Inverter Rating
144:1
Frequency
60 Hz
Motor Duty Class
Continuous
Nameplate Speed
12 RPM
Bearing Type
Ball on Motor, Porous Bronze Sleeve on Case
Brake Type
None
Seal Type
Lip Type on Input and Output Shaft
Operating Voltage
115V AC
Overhung Load Capacity
300 lb
Motor Insulation Class
B
AGMA Gear Class
Class 9

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Open Dripproof, Nameplate Speed 12 RPM, Maximum Torque 600 in-lb, Overhung Load Capacity 300 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 144:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.