AC Gearmotor, 710 in-lb Max. Torque, 1.2 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase

  • Mfr # 2H618

  • Zoro # G3179434


product price:  $1,073.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115/230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
710 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2H618
Zoro #
G3179434
UPC #
190735219485
Country of Origin
United States

Dimensions

Length Less Shaft
9.94 in
Shaft Dia. (Dimension U)
3/4 in
Dimension A
0.36/0.21 in
Shaft Length (Dimension V)
1.88"
Dimension L
8.68"
Overall Width
4.78 in
Overall Height
6.25 in
Output Shaft Length
1 7/8 in
Mount Hole Center-to-Center Width
3.63 in
Keyway Depth
3/16 in
Keyway Width
1/8 in
Output Shaft Diameter
3/4 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115/230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
710 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
1.2 RPM
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.36/0.21
Standards
C-UL Recognized, UL Recognized
Input HP
1/58 hp
Mounting
All Position
Phase
Single
Brake
Adaptable to 5X400
Hz
60/50 Hz
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Rotation
CW/CCW
Overhung Load
900 lb
Capacitor Required
Yes
Gear Ratio
1424:1
Bearings
Ball on Motor, Needle Throughout with Thrust Balls on Case
Gears
1st Stage Helical, AGMA Class 9, Hardened Steel, Subsequent Stages Spur
Motor Type
Permanent Split Capacitor
Enclosure
TENV
Housing
Die Cast Aluminum
Shaft Orientation
Parallel
Max. Ambient Temp.
40 Degrees C
Voltage
115/230
Lubrication
Permanent Heavy Fluid Gear Oil
RPM Range
0 to 15
Thermal Protection
None
Gear Case Material
Die Cast Aluminum
Seals
Spring Loaded Lip Type on Input and Output Shaft
Gear Material
Hardened Steel
Housing Material
Die Cast Aluminum
Overhung Load Capacity
900 lb
Mount Type
Any Position
Bearing Type
Ball on Motor, Needle Throughout with Thrust Balls on Case
Seal Type
Spring Loaded Lip Type on Input and Output Shaft
Number of Output Shafts
1
Full Load Current
0.36/0.21 A
Maximum Ambient Temperature
104 Degrees F
Brake Type
None
Operating Voltage
115/230V AC
Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
1.2 RPM
Input Horsepower
0.28 hp
Mounting Orientation
Any Angle
Inverter Rated
No
Frequency
50 Hz, 60 Hz
AGMA Gear Class
Class 9
Inverter Rating
1413:1
Maximum Torque
710 in-lb
Includes Capacitor
Capacitor Included

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 1.2 RPM, Maximum Torque 710 in-lb, Overhung Load Capacity 900 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated No, Gear Ratio 1424:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, AGMA Gear Class Class 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.