Shop U.S. MOTORS

Three-Phase Motor, 15 HP, 254TC Frame, 200V, 208V, 230V, 400V, 460V Voltage, 1,775 Nameplate RPM

  • Mfr # HD15P2EC
  • Zoro # G7726099

product price: 
$
1,208.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
1,775 RPM
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
36.0/18.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD15P2EC
Zoro #
G7726099
UPC #
786382121594
Country of Origin
Mexico
Item
Motor
HP
15
Nameplate RPM
1,775 RPM
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
36.0/18.0 A
Frame
254TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
92.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Weight
260 lb
HP @ 50Hz
15 hp
Bearing Protection
Double Shields
Duty Cycle
Continuous
RPM @ 50Hz
1,775/1,470
Voltage @ 50Hz
200V, 208V, 230V, 400V, 460V
Usable @ 208V
Usable at 208V
Full Load Amps @ 50Hz
36.0/18.0 A
Usable @ 200V
Usable at 200V
Removable Base
Regreasable
Service Factor @ 50Hz
1.15
Inverter Rating
Inverter Rated
Full Load Current @ 60 Hz
36.0/18.0 A
Nameplate Service Factor @ 50 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 50 Hz
1,455/1,460 RPM
Bearing Type
Ball
Full Load Current @ 50 Hz
36.0/18.0 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Lubrication Type
Regreasable
Number of Speeds
1
Nameplate Voltage @ 50 Hz
230/460V AC
Frequency
60 Hz
Mounting Position
Horizontal
NEMA Design Class
B
Product Type
General Purpose Motor
Insulation Class
F
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Cast Iron
Application
General Purpose
Nameplate Horsepower @ 50 Hz
15 hp
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Voltage @ 60 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Nameplate Horsepower @ 60 Hz
15 hp
Nameplate RPM @ 60 Hz
1,775 RPM

Dimensions

Length Less Shaft
21 15/16 in
Overall Length
25 7/16 in
Shaft Dia.
1 5/8 in
Shaft Length
3 1/2 in
Frame Size
254TC
Shaft Diameter
1 5/8 in
Wire Rope Length
25 7/16 in
Length
25 7/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 1,775, Frame 254TC, Voltage 200V, 208V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 36.0/18.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 92.4 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.