AC Mtr, PSC, TENV, 1/19 HP, 1600 rpm

  • Mfr # 23L380

  • Zoro # G4605548


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,600 RPM
Length Less Shaft
4 1/4 in
Full Load Amps
0.3 A
Standards
CE, CSA Certified, UL Recognized
Voltage
220V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23L380
Zoro #
G4605548
UPC #
190735182543
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
4 1/4 in
Overall Length
5 in
Shaft Dia.
3/8 in
Shaft Length
3/4 in

Details

Item
Gearmotor Component Motor
Nameplate RPM
1,600 RPM
Full Load Amps
0.3 A
Standards
CE, CSA Certified, UL Recognized
Voltage
220V AC
Hz
60/50 Hz
RPM Range
1,501-1,600
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
HP
1/19 hp
Ins. Class
B
Mounting Stud Location
Shaft End
Phase
Single
Motor Shaft Rotation
CW/CCW
Includes
2.3MFD Capacitor
Motor Design
Permanent Split Capacitor
Stud Quantity
4
Motor Mounting Type
C-Face
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Shop By
Closeouts
Full Load Torque
2.12 in-lb
Voltage @ 50Hz
220V AC
RPM @ 50Hz
1,300 RPM
NEMA/IEC Frame
90
Part Winding Start Capable
Across-the-Line
Power Supply
AC
Full Load Amps @ 50Hz
0.35 A
HP @ 50Hz
1/20 hp

Description

Gearmotor Component Motor, Permanent Split Capacitor, Totally Enclosed Non-Ventilated, 1/19 hp HP, Nameplate RPM 1,600 RPM, Voltage 220V AC, 60/50 Hz Hz, Single Phase, Full Load Amps 0.3 A, Full Load Torque 2.12 in-lb, NEMA/IEC Frame 90, C-Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 4 1/4 in, Shaft Dia. 3/8 in, Shaft Length 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.