Dayton
Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM
Mfr # 7DJ40
Zoro # G2606499
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 8900 CFM
- Voltage 115VAC
- Number of Speeds 1
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 30 Degrees to 50 Degrees F (A19AAD-5C)
- ALL-FILTERS 18X20X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (18202.12 4PK)
- DAYTON Hydronic Unit Heater, 37-1/2 In. W (5PV62)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 15 in. L (9301)
- DAYTON Light-Duty Quiet-Design Industrial fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ8)
- DAYTON Light-Duty Quiet-Design Industrial fan 30" Oscillating, 115VAC, 3450/6090/7450 CFM (2RDZ9)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 8350/12,250 CFM (1YNW5)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD04)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD01)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- Dayton Air Circulators