Zoro Homepage

Air Drum Pump, 35 gpm

  • Mfr # 55EC78

  • Zoro # G8656451


product price: $3,225.99
/ea
Free Shipping & Returns

Key Features

For Container Size
55 gal
Max. Flow Rate
35 gpm
Max. Viscosity
750 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Carbon Graphite, PTFE, 316 Stainless Steel, UHMWPE Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55EC78
Zoro #
G8656451
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Overall Length
51 in
Hose Outside Dia.
1 1/2 in
Suction Tube Length
41 in
Air Outlet Size
3/8 in
Bung Connection Dia.
2 in
Hose Length
72 in
Air Inlet Size
1/4 in FNPT

Details

Item
Air Operated Drum Pump
Max. Flow Rate
35 gpm
Max. Viscosity
750 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Carbon Graphite, PTFE, 316 Stainless Steel, UHMWPE Hose
Includes Suction Tube
Yes
For Use With
55EC78
Discharge Tube Outlet ID
1 in
Hose Tube Material
UHMW-PE
Discharge Tube Outlet OD
1 1/2 in
Max. Fluid Temp.
175 Degrees F
Noise Level
87 db
Adapter Material
304 Stainless Steel
Max. Head - Pumps
27 ft
For Container Type
Drum
Power Source
Air
Discharge Connection Type
Hose Barb
Includes
Pump Package
Nozzle Material
Stainless Steel
Includes Bung Adapter
Yes
Max. Oil Flow
5.6 gpm
Self-Priming
Yes
Seal Material
Sealless
Housing Material - Pumps
316 Stainless Steel
Nozzle Operation
Manual
Duty Cycle
Intermittent
Includes Nozzle
Yes
Max. Air Pressure
100 psi
Includes Spout
No
Variable Speed
Yes
Food Grade
No
Motor RPM
0 - 10,000
Includes Discharge Hose
Yes
Max. Head Pressure
12 psi
Suction Tube Material
Stainless Steel
Metered
No
Motor HP
3/4 hp
Adapter Connection Type
MNPT
Runs Dry
Yes
Explosion Proof
Yes

Description

Air Drum Pump, Max. Air Pressure 100 psi, Spout Connection Size Not Applicable, Suction Tube Material Stainless Steel, Self-Priming Yes, Overall Length 51 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Spout Length Not Applicable, Food Grade No, Air Outlet Size 3/8 in, Bung Connection Dia. 2 in, Hose Length 72 in, Motor HP 3/4 hp, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 87 dB, Max. Viscosity 750 cps, Adapter Connection Type MNPT, Duty Cycle Intermittent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.