Zoro Homepage

Air Motor, Drum Pump

  • Mfr # 5UWF2

  • Zoro # G3555781


product price: $390.99
/ea
Free Shipping & Returns

Key Features

For Use With
5UWF3, 5UWF4, 5UWF5, 5UWF6
Includes
Exhaust Muffler
Manufacturers Warranty Length
1 yr.
Seal Material
Nitrile Rubber
Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UWF2
Zoro #
G3555781
UPC #
190735352472
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr.
Height
6"
Air Outlet Size
1/8 in
Height Above Container
5 3/4 in
Air Inlet Size
1/8 in FNPT

Details

Item
Air Operated Drum Pump Motor
For Use With
5UWF3, 5UWF4, 5UWF5, 5UWF6
Includes
Exhaust Muffler
Seal Material
Nitrile Rubber
Motor Type
Pneumatic
Housing Material
Cast Iron
Duty Cycle
Intermittent
Wetted Materials
Cast Iron, 410 Stainless Steel
Air Consumption
15 cfm
Motor HP
3/4
Air Inlet Type
FNPT
Max. Air Pressure
90 psi
Power Source
Air
Motor RPM
8,000 RPM
Max. Fluid Temp.
120 Degrees F
Max. Outlet Pressure
80 psi
Shop By
Closeouts

Description

Pneumatic Drum Pump Motor, Air Consumption 15 cfm, Air Inlet Type FNPT, Air Inlet Size 1/8 in, Air Outlet Size 1/8 in, Max. Air Pressure 90 psi, Max. Outlet Pressure 80 psi, Motor Type Pneumatic, Motor HP 3/4, Motor RPM 8,000 RPM, Duty Cycle Intermittent, Height Above Container 5 3/4 in, Max. Fluid Temp. 120 Degrees F, Power Source Air, Pump Package Type Drum Pump Motor, Housing Material Cast Iron, Seal Material Nitrile Rubber, Includes Exhaust Muffler, For Use With 5UWF3, 5UWF4, 5UWF5, 5UWF6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.