Shop DAYTON

Alu 28.4"Dia, 27.2"H Roof Fan w.Motor

  • Mfr # 7A652
  • Zoro # G1335327

product price: 
$
1,620.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7A652
Zoro #
G1335327
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC, 230V AC, 460V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
3163
CFM @ 0.375-In. SP
2952
Mounting Location
Roof
Wheel Type
Backward Inclined
CFM @ 1.500-In. SP
2120
Max. BHP
1.05
CFM @ 1.250-In. SP
2370
Wheel Material
Aluminum
Phase
3
Recommended 12 In. Fixed Curb Item No.
4HX48
Drive Type
Belt Drive
Max. Inlet Temp.
180 Degrees
CFM @ 0.750-In. SP
2739
RPM
1705
Hz
60 Hz
Housing Material
Aluminum
CFM @ 0.875-In. SP
2657
Assembled/Unassembled
Unassembled
CFM @ 1.000-In. SP
2574
CFM @ 0.125-In. SP
3091
CFM @ 0.625-In. SP
2811
Speed Controllable
No
CFM @ 0.500-In. SP
2883
Includes
Drive Package, NEMA 1 Junction Box
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Adj. 12 3/8"H Roof Curb Stock No.
3C437
Item
Centrifugal Downblast Roof Exhaust Fan
Motor HP
1 hp
Sones @ 0.250-In. SP @ 5 Ft.
20
Sones @ 0.500-In. SP @ 5 Ft.
19.2
Recommended 8 In. Fixed Curb Item No.
4HX40
Sones @ 0.125-In. SP @ 5 Ft.
20
CFM @ 1.75-In. SP
1731
CFM @ 0.250-In. SP
3020
Drive Package Included
Yes
Motor Voltage
208V, 230V, 460V
Adj. 6 3/8"H Roof Curb Stock No.
4c454
Standards
AMCA Sound and Air, UL/cUL 705
Bearing Type
Sealed Pillow Block
Includes Motor
Yes
Resistance Properties
Weather Resistant
Maximum Static Pressure
1 3/4 in wc
Brake Horsepower
1 1/20 hp
Airflow @ 0.000 in SP
3,163 cfm
Exhaust Airflow @ 0.000 in SP
3,163 cfm
Exhaust Airflow @ 0.375 in SP
2,952 cfm
Motor Enclosure
Open Dripproof
Base Shape
Square
For Air Type
Clean Air
Maximum Inlet Air Temperature
180 Degrees F
Exhaust Airflow @ 0.250 in SP
3,020 cfm
Features
Fully Rolled Windband Bead for Increased Stability and Easy Transport, NEMA 1 Junction Box Located in Motor Enclosure
Sound Level
16.4 sones @ 1.750 in SP and 5 ft, 16.6 sones @ 1.500 in SP and 5 ft, 16.7 sones @ 1.250 in SP and 5 ft, 16.9 sones @ 1.000 in SP and 5 ft, 17.3 sones @ 0.875 in SP and 5 ft, 18.1 sones @ 0.750 in SP and 5 ft, 18.9 sones @ 0.625 in SP and 5 ft, 19.2 sones @ 0.500 in SP and 5 ft, 19.6 sones @ 0.375 in SP and 5 ft, 20.0 sones @ 0.000 in SP and 5 ft, 20.0 sones @ 0.125 in SP and 5 ft, 20.0 sones @ 0.250 in SP and 5 ft
Application
Industrial and Commercial Applications
High-Efficiency Motor
No
Exhaust Airflow @ 0.125 in SP
3,091 cfm
Mount Type
Roof Curb
Safety Features
Birdscreen, Windband
Maximum Fan Speed
1,705 RPM
Motor Location
Out of Airstream
Nameplate Voltage
208-230/440V AC
Frequency
60 Hz
Spark Resistant Construction Type
A
Motor Horsepower
1 hp
Compatible Curb Manufacturer Part Number
2RB77, 2ZV83, 3C437, 4C454, 4HX40, 4HX48
Exhaust Airflow @ 0.500 in SP
2,883 cfm
Assembly
Unassembled
Housing Material Fabrication
Spun
Includes Drive Package
Yes
For High-Static Pressure Applications
No
Electrical Connection
Power Cord

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Overall Dia.
28 3/8 in
Base Width
26 in
Base Square Size - Roof Ventilators
26" x 26"
Dimension B
28 3/8 in
Wheel Dia.
14 3/4 in
Dimension C
25 3/8 in
Dimension A
26 in
Dimension D
4 in
Overall Height
27 1/8 in
Base Length
26 in
Base Height
1 3/4 in
Shaft Dia. Wheel End
3/4 in
Overall Length
28 3/8 in
Overall Width
28 3/8 in
Propeller Shaft Diameter
3/4 in
Wheel Diameter
14 3/4 in
Housing Length
28.4 in
Housing Width
28.4 in
Overall Diameter
28 3/8 in
Damper Size
19 x 19 in
Wire Rope Length
28 3/8 in
Length
28 3/8 in
Fits Chest Size
Fully Rolled Windband Bead for Increased Stability and Easy Transport, NEMA 1 Junction Box Located in Motor Enclosure

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 208-230/440V AC, Phase 3, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 3,163 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.