Alu 35.4"Dia, 34.75"H Roof Fan w.Motor

  • Mfr # 7AT23
  • Zoro # G0559833
product price: 
$
1,438.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AT23
Zoro #
G0559833
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC, 208V AC, 230V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
3551
Max. BHP
0.52
Wheel Material
Aluminum
Hz
60 Hz
Mounting Location
wall
Phase
1
Speed Controllable
No
Bearing Type
Regreasable Pillow Block
Max. Inlet Temp.
300 Degrees F
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.375-In. SP
3115
CFM @ 0.875-In. SP
1900
CFM @ 0.125-In. SP
3389
CFM @ 0.500-In. SP
2879
Sones @ 0.500-In. SP @ 5 Ft.
12.4
CFM @ 0.625-In. SP
2654
Assembled/Unassembled
Unassembled
Drive Package Included
Yes
Drive Type
Belt Drive
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Housing Material
Aluminum
RPM
940
Motor HP
1/2 hp
Item
Centrifugal Upblast Roof Exhaust Fan
Sones @ 0.125-In. SP @ 5 Ft.
13.5
CFM @ 0.750-In. SP
2363
Motor Voltage
115V, 208V, 230V
Sones @ 0.250-In. SP @ 5 Ft.
13.1
CFM @ 0.250-In. SP
3243
Max. Operating Amps
7.6/3.7-3.8
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.000 in SP
3,551 cfm
Motor Location
Out of Airstream
Motor Enclosure
Open Dripproof
Assembly
Unassembled
Motor Speed
940 RPM
Application
Industrial and Commercial Buildings, Restaurants, Schools
Brake Horsepower
13/25 hp
Exhaust Airflow @ 0.375 in SP
3,115 cfm
Resistance Properties
Spark Resistant
For Air Type
Kitchen Air
Sound Level
12.4 sones @ 0.500 in SP and 5 ft, 13.1 sones @ 0.250 in SP and 5 ft, 13.5 sones @ 0.125 in SP and 5 ft
Exhaust Airflow @ 0.250 in SP
3,243 cfm
Frequency
60 Hz
Base Shape
Round
Airflow @ 0.000 in SP
3,551 cfm
For High-Static Pressure Applications
No
Spark Resistant Construction Type
A
Housing Material Fabrication
Spun
Electrical Connection
Power Cord
Current
7.6/3.7 to 3.8 A
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Exhaust Airflow @ 0.125 in SP
3,389 cfm
Motor Horsepower
1/2 hp
Includes Drive Package
Yes
High-Efficiency Motor
No
Maximum Inlet Air Temperature
300 Degrees F
Maximum Fan Speed
940 RPM
Exhaust Airflow @ 0.500 in SP
2,879 cfm
Safety Features
Fully Rolled Windband
Maximum Static Pressure
7/8 in wc
Nameplate Voltage
115/208-230V AC
Includes Motor
Yes

Dimensions

Base Size - Roof Ventilators
27 3/4 in dia
Dimension C
34 3/4 in
Recommended Damper Size (In.)
17 x 17
Overall Height
34 3/4 in
Dimension A
27 3/4 in
Shaft Dia. Wheel End
3/4 in
Wheel Dia.
18 1/2 in
Overall Dia.
35 3/8 in
Dimension E
25 in
Base Square Size - Roof Ventilators
27-3/4" dia.
Dimension D
21 in
Dimension B
35 3/8 in
Wheel Diameter
18 1/2 in
Damper Size
17 x 17 in
Base Diameter
27 3/4 in
Propeller Shaft Diameter
3/4 in
Housing Length
35.4 in
Housing Width
35.4 in
Overall Diameter
35 3/8 in
Fits Chest Size
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 27 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 3,551 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews