Shop DAYTON

Alu 35.4"Dia, 34.75"H Roof Fan w.Motor

  • Mfr # 7AT34
  • Zoro # G1049623

product price: 
$
1,549.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AT34
Zoro #
G1049623
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC, 208V AC, 230V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
4275
Item
Centrifugal Upblast Roof Exhaust Fan
Phase
1
Hz
60
Drive Type
Belt Drive
Motor HP
1/2 hp
CFM @ 0.500-In. SP
3048
Wheel Material
Aluminum
Assembled/Unassembled
Unassembled
Housing Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 762
Sones @ 0.125-In. SP @ 5 Ft.
11.7
Sones @ 0.500-In. SP @ 5 Ft.
9.4
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
RPM
760
Sones @ 0.250-In. SP @ 5 Ft.
10.9
Max. Inlet Temp.
300 Degrees F
Bearing Type
Regreasable Pillow Block
CFM @ 0.125-In. SP
3994
Mounting Location
wall
Max. BHP
0.52
CFM @ 0.250-In. SP
3718
Speed Controllable
No
CFM @ 0.625-In. SP
2518
CFM @ 0.375-In. SP
3413
Motor Voltage
115V, 208V, 230V
Drive Package Included
Yes
Max. Operating Amps
7.6/3.7-3.8
Wheel Type
Backward Inclined
Maximum Inlet Air Temperature
300 Degrees F
Safety Features
Fully Rolled Windband
Includes Drive Package
Yes
Exhaust Airflow @ 0.125 in SP
3,994 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Housing Material Fabrication
Spun
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Maximum Static Pressure
5/8 in wc
Motor Speed
760 RPM
Exhaust Airflow @ 0.375 in SP
3,413 cfm
Includes Motor
Yes
Current
7.6/3.7 to 3.8 A
For High-Static Pressure Applications
No
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.250 in SP
3,718 cfm
Motor Horsepower
1/2 hp
Base Shape
Round
Assembly
Unassembled
Brake Horsepower
13/25 hp
Nameplate Voltage
115/208-230V AC
Frequency
60 Hz
Sound Level
10.9 sones @ 0.250 in SP and 5 ft, 11.7 sones @ 0.125 in SP and 5 ft, 9.4 sones @ 0.500 in SP and 5 ft
Resistance Properties
Spark Resistant
Motor Location
Out of Airstream
For Air Type
Kitchen Air
Airflow @ 0.000 in SP
4,275 cfm
Exhaust Airflow @ 0.500 in SP
3,048 cfm
Electrical Connection
Power Cord
Maximum Fan Speed
760 RPM
Spark Resistant Construction Type
A
Exhaust Airflow @ 0.000 in SP
4,275 cfm

Dimensions

Base Size - Roof Ventilators
27 3/4 in dia
Overall Height
34 3/4 in
Overall Dia.
35 3/8 in
Dimension C
34 3/4 in
Recommended Damper Size (In.)
17 x 17
Dimension A
27 3/4 in
Dimension D
21 in
Wheel Dia.
21 1/4 in
Dimension E
25 in
Base Square Size - Roof Ventilators
27-3/4" dia.
Dimension B
35 3/8 in
Shaft Dia. Wheel End
3/4 in
Base Diameter
27 3/4 in
Overall Diameter
35 3/8 in
Propeller Shaft Diameter
3/4 in
Housing Width
35.4 in
Housing Length
35.4 in
Wheel Diameter
21 1/4 in
Damper Size
17 x 17 in
Fits Chest Size
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 27 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 5/8 in wc, Exhaust Airflow @ 0.000 in SP 4,275 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.