Shop DAYTON

Alu 42.75"Dia, 39.5"H Roof Fan w.Motor

  • Mfr # 7AT65
  • Zoro # G1934177

product price: 
$
2,461.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AT65
Zoro #
G1934177
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
208V AC, 230V AC, 460V AC
Motor HP - Roof Ventilators
3 hp
CFM @ 0.000-In. SP
9519
Mounting Location
wall
Drive Type
Belt Drive
Phase
3
Max. Inlet Temp.
300 Degrees F
CFM @ 0.375-In. SP
8941
Bearing Type
Regreasable Pillow Block
Motor HP
3 hp
CFM @ 0.625-In. SP
8534
Sones @ 0.250-In. SP @ 5 Ft.
31
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
9309
CFM @ 0.750-In. SP
8267
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.500-In. SP
8775
Sones @ 0.500-In. SP @ 5 Ft.
30
Sones @ 0.125-In. SP @ 5 Ft.
31
CFM @ 1.75-In. SP
6005
Hz
60 Hz
Max. Operating Amps
9.2-8.3/4.2
RPM
1050
Speed Controllable
No
CFM @ 0.250-In. SP
9107
Max. BHP
3.00
Housing Material
Aluminum
Drive Package Included
Yes
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
CFM @ 1.500-In. SP
6672
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 1.000-In. SP
7766
Wheel Material
Aluminum
CFM @ 0.875-In. SP
8005
CFM @ 1.250-In. SP
7253
Motor Voltage
208V, 230V, 460V
Wheel Type
Backward Inclined
Assembly
Unassembled
Airflow @ 0.000 in SP
9,519 cfm
Exhaust Airflow @ 0.125 in SP
9,309 cfm
Electrical Connection
Power Cord
Maximum Fan Speed
1,050 RPM
Current
8.4 to 8.0/4.0 A
Spark Resistant Construction Type
A
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
9,519 cfm
High-Efficiency Motor
No
Includes Drive Package
Yes
Exhaust Airflow @ 0.375 in SP
8,941 cfm
For Air Type
Kitchen Air
Safety Features
Fully Rolled Windband
Exhaust Airflow @ 0.500 in SP
8,775 cfm
Exhaust Airflow @ 0.250 in SP
9,107 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Sound Level
30 sones @ 0.500 in SP and 5 ft, 31 sones @ 0.125 in SP and 5 ft, 31 sones @ 0.250 in SP and 5 ft
Motor Location
Out of Airstream
For High-Static Pressure Applications
No
Brake Horsepower
3 hp
Includes Motor
Yes
Base Shape
Round
Housing Material Fabrication
Spun
Resistance Properties
Spark Resistant
Motor Enclosure
Open Dripproof
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Motor Horsepower
3 hp
Maximum Inlet Air Temperature
300 Degrees F
Motor Speed
1,050 RPM
Maximum Static Pressure
1 3/4 in wc

Dimensions

Base Size - Roof Ventilators
31 1/4 in dia
Dimension B
42 3/4 in
Wheel Dia.
24 1/2 in
Dimension E
28 3/8 in
Dimension A
31 1/4 in
Shaft Dia. Wheel End
1 in
Dimension D
25 1/2 in
Overall Dia.
42 3/4 in
Recommended Damper Size (In.)
20 x 20
Overall Height
39 1/2 in
Dimension C
39 1/2 in
Base Square Size - Roof Ventilators
31-1/4" dia.
Wheel Diameter
24 1/2 in
Housing Width
42.8 in
Propeller Shaft Diameter
1 in
Housing Length
42.8 in
Overall Diameter
42 3/4 in
Base Diameter
31 1/4 in
Damper Size
20 x 20 in
Fits Chest Size
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 31 1/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 9,519 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.