Alu/Steel 8"H 21.25"W Exhst Fan

  • Mfr # 347HY0

  • Zoro # G3012870


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
2,300 sq ft
Item - Roof Ventilators
Exhaust Ventilator
Hz
60
HP
1/15 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
347HY0
Zoro #
G3012870
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Height
21 1/4 in
Overall Width
21 1/4 in

Details

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
2,300 sq ft
Item - Roof Ventilators
Exhaust Ventilator
Hz
60
HP
1/15 hp
Amps
1.3
RPM
1,075 RPM
CFM @ 0.000-In. SP
1860
CFM @ 0.125-In. SP
850 cfm
Free Air Intake Required (Sq.-Ft.)
5.5 sq ft
Opening Required (In.)
19 x 19
Thermostat Temp. (Deg. F)
90 to 130
Power Method - Roof Ventilators
120V
Includes
Guard, Shutter, Thermostat
Mounting Location - Roof Ventilators
Gable
Item
Attic Exhaust Fan
For High-Static Pressure Applications
No
Includes Humidistat
No
Fire Safety Shut-Off
No
Airflow @ Static Pressure
850 cfm @ 1/8 in
Control Type
Thermostat
Frequency
60 Hz
Maximum Motor Speed
1,075 RPM
Current
1.3 A
Housing Material
Aluminum
Motor Horsepower
1/15 hp
Wattage
126 W
Nameplate Voltage
120V AC
High-Efficiency Motor
No
Blade Material
Aluminum
Thermostat Temperature Range
90 Degrees to 130 Degrees F
Includes Shutter
Yes
Airflow @ 0.000 in SP
1,860 cfm
Rough Opening Shape
Square
Includes Thermostat
Yes
Maximum Attic Area
2,300 sq ft
Power Source
Electric Motor
Includes Motor
Yes
Maximum Fan Speed
1,075 RPM
Exhaust Airflow @ 0.125 in SP
850 cfm
Exhaust Airflow @ 0.000 in SP
1,785 cfm

Description

Attic Exhaust Fan, Control Type Thermostat, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 1,785 cfm, Fire Safety Shut-Off No, High-Efficiency Motor No, Housing Material Aluminum, Includes Humidistat No, Includes Shutter Yes, Includes Thermostat Yes, Maximum Attic Area 2,300 sq ft, Motor Horsepower 1/15 hp, Mounting Location Gable, Nameplate Voltage 120V AC, Overall Height 21 1/4 in, Overall Length 8 in, Overall Width 21 1/4 in, Dome Shape Not Applicable, Dome Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.