Shop All V-Belts
Dayton
AX73 Cogged V-Belt, 75" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3GWY6
Zoro # G3451734
original price:
$17.43
7% off
new price: $16.09
/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX73
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 75" |
Belt Trade Size | AX |
For Minimum Pulley Pitch Diameter | 2.2 in |
Details
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number AX73, Number of Bands 1, Outside Length 75 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -5, 1.84L (1AA5MJ4)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115330)
- SOLBERG Vacuum Filter, 1 1/4 In, 60 SCFM, Paper Media (CSL-848-125HC)
- D&D 125" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX1250)
- DAYTON AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (6L236)
- DAYTON 5L750 V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (5L750)
- DAYTON A58 V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (3X547)
- DAYTON CX60 Cogged V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ44)
- DAYTON 2/B62 Banded V-Belt, 65-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ2)
- DAYTON BX65 Cogged V-Belt, 68 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A131 (6A131)
- DAYTON B103 V-Belt, 106" Outside Length, 21/32" Top Width, 1 Ribs (5X481)
- Dayton V-Belts