Shop DAYTON

Axial Fan, Square, 24V DC, - Phase, PBT Plastic, 3 5/8 in W.

  • Mfr # 6KD73

  • Zoro # G3025881


product price:  $18.39
/ea

Key Features

Blade Material
Polybutylene Terephthalate
CFM @ 0.000-In. SP
19.3 cfm
Depth
1 in
Height
3 5/8 in
Housing Material
Polybutylene Terephthalate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6KD73
Zoro #
G3025881
UPC #
190735366844
Country of Origin
China

Dimensions

Depth
1 in
Height
3 5/8 in
Width
3 5/8 in
Fan Depth
1"
Fan Width
3-5/8"
Fan Width
3-5/8"
Fan Height
3-5/8"
Lead Length
12 in

Details

Blade Material
Polybutylene Terephthalate
CFM @ 0.000-In. SP
19.3 cfm
Housing Material
Polybutylene Terephthalate
Shape
Square
Watts
1.7 W
Voltage
24V DC
Fan Shape
Square
Electrical Connection - Fans
Lead Wires
Fan dBA
33
Electrical Connections
12" Leads
Mounting Eye O.C.
3 1/4 in
Mounting Position
Horizontal/Vertical
Fan RPM
2700
Bearings
Ball
Thermal Protection
Yes
dBA
33
Hz
60/50 Hz
Max. Ambient Temp.
158 Degrees F
Amps
0.07 A
Fan Voltage
24VDC
Mounting Eye O.C. - Fans
3-1/4"
Item
Axial Fan
Housing Finish
Black Painted
Motor Type
Brushless DC
Standards
RoHS Compliant, UL Recognized
Motor Insulation
A
Fan Watts
1.7
Fan Item
Axial Fan
IP Rating
IP20
Color
Black
Bearing Type
Ball
RPM
2,700 RPM
Environmental Applications
Equipment Cooling
Motor Design
Brushless DC
Sound Level
33 dBA
Removable Base
Permanently Lubricated
Includes Guard
No
Environment Rating
Dry
Includes Filter
No
Sound Level - Minimum
32 dBA

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 in, Width 3 5/8 in, CFM @ 0.000-In. SP 19.3 cfm, Watts 1.7 W, Voltage 24V DC, - Hz, 0.07 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 33, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2700 RPM RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.