Bathroom Exhaust Fan, 4 in Duct dia.

  • Mfr # SP-AP0511W-1
  • Zoro # G123551608
product price: 
$
211.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Lighted
Without Light
Includes Grill
Yes
Vent Design
Ducted
Duct Shape
Round
Motor Type
Electronically Commutated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP-AP0511W-1
Zoro #
G123551608
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
10 3/8 in
Inlet Width
3 7/8 in
Grille Length
13 in
Overall Width
12 1/8 in
Grille Width
13 in
Overall Height
7 3/4 in
Inlet Height
3 3/4 in
Duct Diameter
4 in
Profile Height Family
Low
Profile Width Family
Single-Wide

Details

Lighted
Without Light
Includes Grill
Yes
Vent Design
Ducted
Duct Shape
Round
Motor Type
Electronically Commutated
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.400 in SP
110 cfm
Exhaust Airflow @ 0.250 in SP
110 cfm
Exhaust Airflow @ 0.100 in SP
110 cfm
Standards
ETL, HVI
Maximum Ambient Operating Temperature
104 Degrees F
Includes
Backdraft Damper, Mounting Brackets
Includes Light Bulbs
No
Blower Wheel Material
Polypropylene
Wattage
21.5 W
Item
Bathroom Exhaust Fan
Maximum Airflow
110 cfm
Number of Speeds
2
Roomside Installation
Yes
Motor Speed
880 RPM
Frequency
60 Hz
Maximum Noise Level
3.5 sones
Grille Color
White
Nameplate Voltage
115V AC
Phase
1
Discharge Direction
Horizontal and Vertical
Housing Finish
Powder Coated
Grille Material
Poly
Housing Material
Aluminum

Description

Bathroom Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Finish Powder Coated, Housing Material Aluminum, Heater Not Applicable, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 110 cfm, Exhaust Airflow @ 0.100 in SP 110 cfm, Exhaust Airflow @ 0.000 in SP Not Applicable, Maximum Noise Level 3.5 sones

Ratings & reviews