Bathroom Exhaust Fan

  • Mfr # SP-LP0810WL

  • Zoro # G323549986


product price:  $186.19
/ea
Free Shipping & Returns

Key Features

Exhaust Airflow @ 0.400 in SP
110 cfm
Grille Length
13 in
Wattage
22.6 W
Inlet Width
5 in
Maximum Ambient Operating Temperature
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-LP0810WL
Zoro #
G323549986
UPC #
-
Country of Origin
China

Dimensions

Grille Length
13 in
Inlet Width
5 in
Grille Width
13 in
Overall Width
12 1/8 in
Profile Height Family
Low
Overall Depth
3 1/2 in
Inlet Height
2 1/2 in
Overall Height
13 in
Duct Diameter
4 in
Profile Width Family
Single-Wide

Details

Exhaust Airflow @ 0.400 in SP
110 cfm
Wattage
22.6 W
Maximum Ambient Operating Temperature
104 Degrees F
Lighted
With Light
Phase
1
Exhaust Airflow @ 0.100 in SP
110 cfm
Blower Wheel Material
Polypropylene
Motor Type
Electronically Commutated
Exhaust Airflow @ 0.250 in SP
110 cfm
Mounting Orientation
Horizontal
Maximum Airflow
110 cfm
Item
Bathroom Exhaust Fan
Primary Light Wattage
10 W
Includes
Backdraft Damper, Mounting Brackets
Primary Lighting Technology
LED Module
Motor Speed
1,020 RPM
Includes Light Bulbs
Yes
Standards
Energy Star, HVI, UL/cUL 507
Duct Shape
Round
Vent Design
Ducted
Number of Speeds
Variable
Frequency
60 Hz
Light Color Temperature
Warm White
Includes Grill
Yes
Discharge Direction
Horizontal and Vertical
Grille Material
Poly
Housing Material
Aluminum
Nameplate Voltage
115V AC
Housing Finish
Powder Coated
Maximum Noise Level
3.5 sones
Grille Color
White

Description

Bathroom Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Finish Powder Coated, Housing Material Aluminum, Heater Not Applicable, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Wall, Maximum Airflow 110 cfm, Exhaust Airflow @ 0.100 in SP 110 cfm, Exhaust Airflow @ 0.000 in SP Not Applicable, Maximum Noise Level 3.5 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.