Zoro Homepage

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH65

  • Zoro # G2734356


product price: $9,270.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
15 hp
Dimension X (In.)
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH65
Zoro #
G2734356
UPC #
00194484309664
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Dimension X (In.)
31 in
Dimension B (In.)
7/8 in
Dimension K (In.)
25 11/16 in
Dimension T (In.)
35 1/2 in
Inlet Dia. (In.)
19 1/4 in
Dimension A (In.)
29 in
Dimension Q (In.)
20 1/2 in
Housing Length (In.)
49 1/16 in
Dimension L (In.)
23 3/8 in
Dimension H (In.)
22 7/8 in
Dimension V (In.)
11/16 in
Housing Width (In.)
15 3/8 in
Shaft Dia. (In.)
2 3/16 in
Wheel Width (In.)
12 5/16 in
Dimension R (In.)
28 1/2 in
Discharge Width (In.)
15 3/8 in
Dimension N (In.)
11 3/16 in
Dimension P (In.)
19 1/4 in
Dimension C (In.)
19 in
Dimension F (In.)
26 3/4 in
Dimension M (In.)
41 3/8 in
Dimension J (In.)
11 1/2 in
Dimension G (In.)
20 5/16 in
Dimension D (In.)
15 3/8 in
Dimension E (In.)
24 1/2 in
Housing Height (In.)
51 1/4 in
Discharge Height (In.)
19 in
Dimension S (In.)
41 5/8 in
Wheel Diameter
33 in
Overall Width
46 3/4 in
Overall Height
51 1/4 in
Housing Height
51 1/4 in
Outlet Height
19 in
Shaft Diameter
2 3/16 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
49 1/16 in
Housing Depth
49 1/16 in
Outlet Width
15 3/8 in
Inlet Diameter
19 1/4 in
Housing Width
15 3/8 in
Wheel Width
12 1/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
15 hp
CFM @ 7.000-In. SP
7254
CFM @ 6.000-In. SP
8349
dBA @ 5 Feet
90 dBA
CFM @ 8.000-In. SP
5640
Max. Ambient Temp. (F)
104 Degrees F
Housing Material
Steel
Max. Blower RPM
1,736 RPM
Hz
60
Max. Inlet Temp. (Deg. F)
250 Degrees F
Includes
2L423, 3AXF3, 4GZC4, 5V902, 602B, SDS158, SK2316
Motor Insulation
Class F
CFM @ 4.000-In. SP
#
Motor RPM
1,760 RPM
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Phase
3
Stock No.
3AXF3
Housing Finish
Gray Baked Polyester Epoxy
Rotation
CW
Motor Frame
254T
Full Load Amps
38.8-35.1/17.5
Wheel Material
Steel
Bearing Type
Ball
Blower RPM
1,180 RPM
CFM @ 5.000-In. SP
#
Discharge Position
Bottom Horizontal
Market
Industrial
Drive Type
Belt Drive
Number of Inlets
1
Maximum Ambient Temperature
104 Degrees F
Current
36.4/18.2 A
Motor Duty Class
Continuous
Airflow @ 7.000 in SP
7,254 cfm
Maximum Fan Speed
1,736 RPM
Maximum Static Pressure
8 in wc
For Air Type
Dirty and Dusty
Minimum Fan Speed
1,180 RPM
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Housing Material Finish
Baked Enamel
Sound Level
90 dBA @ 5 ft
Airflow @ 6.000 in SP
8,349 cfm
Maximum Inlet Air Temperature
250 Degrees F
Motor Insulation Class
F
Outlet Shape
Rectangular
Standards
CE Compliant, CSA Certified, UL Listed
Assembly
Unassembled
Housing Color
Gray
Nameplate Voltage
230/460V AC
Wheel Type
Radial
Motor Horsepower
15 hp
Includes Drive Package
Yes
Includes Motor
Yes
Number of Discharge Positions
8
Flange Type
Non-Flanged
Airflow @ 8.000 in SP
5,640 cfm
Frequency
60 Hz
Motor Speed
1,770 RPM
Motor Frame Designation
254T
Number of Speeds
1
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.