Zoro Homepage

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH66

  • Zoro # G1538013


product price: $10,749.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
15 hp
Dimension F (In.)
26 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH66
Zoro #
G1538013
UPC #
00194484309671
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Dimension F (In.)
26 3/4 in
Discharge Width (In.)
15 3/8 in
Dimension L (In.)
23 3/8 in
Wheel Width (In.)
12 5/16 in
Dimension V (In.)
11/16 in
Dimension M (In.)
41 3/8 in
Discharge Height (In.)
19 in
Dimension N (In.)
11 3/16 in
Dimension H (In.)
22 7/8 in
Dimension G (In.)
20 5/16 in
Housing Width (In.)
15 3/8 in
Shaft Dia. (In.)
2 3/16 in
Dimension D (In.)
15 3/8 in
Dimension Q (In.)
20 1/2 in
Dimension C (In.)
19 in
Housing Height (In.)
51 1/4 in
Dimension J (In.)
11 1/2 in
Dimension T (In.)
35 1/2 in
Dimension A (In.)
29 in
Dimension X (In.)
31 in
Dimension R (In.)
28 1/2 in
Inlet Dia. (In.)
19 1/4 in
Housing Length (In.)
49 1/16 in
Dimension E (In.)
24 1/2 in
Dimension S (In.)
41 5/8 in
Dimension K (In.)
25 11/16 in
Dimension B (In.)
7/8 in
Dimension P (In.)
19 1/4 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
19 in
Housing Height
51 1/4 in
Housing Depth
49 1/16 in
Outlet Width
15 3/8 in
Overall Depth
49 1/16 in
Wheel Width
12 1/4 in
Overall Width
46 3/4 in
Inlet Diameter
19 1/4 in
Overall Height
51 1/4 in
Wheel Diameter
33 in
Housing Width
15 3/8 in
Shaft Diameter
2 3/16 in

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.