Zoro Homepage

Blade, Fan, 16 In

  • Mfr # 2C358

  • Zoro # G2097331


product price: $64.79
/ea

Key Features

Propeller Dia. (In.)
16 in
Bore Dia. (In.)
3/8 in
Number of Blades
3
Type
Replacement
Pitch (Deg.)
18 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C358
Zoro #
G2097331
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
16 in
Bore Dia. (In.)
3/8 in
Blade Width (In.)
7 in
Blade Height (In.)
2 5/16 in

Details

Number of Blades
3
Item
Propeller
Type
Replacement
Pitch (Deg.)
18 Degrees
For Use With
Exhaust Fans and Circulators
RPM Low
1,050 RPM
Blade Material
Aluminum
Remarks
View Catalog Page For Better Selection Criteria
Rotation
Clockwise Facing Discharge
Required HP @ Lower RPM
1/40 hp
CFM @ 0.125-In. SP
1,234/613 cfm
CFM @ 0.250-In. SP
954/459 cfm
RPM High
1,550 RPM
Required HP @ Higher RPM
1/15 hp
CFM @ 0.000-In. SP
1,486/1,007 cfm
Max. RPM
1,725 RPM

Description

Propeller, Replacement, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 3/8 in, Number of Blades 3, Pitch (Deg.) 18 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation Clockwise Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/15 hp, Required HP @ Lower RPM 1/40 hp, RPM Low 1,050 RPM, RPM High 1,550 RPM, Max. RPM 1,725 RPM, CFM @ 0.000-In. SP 1,486/1,007 cfm, CFM @ 0.125-In. SP 1,234/613 cfm, CFM @ 0.250-In. SP 954/459 cfm, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.