Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 12 1/4 In

  • Mfr # 7H130

  • Zoro # G1418471


product price: $1,705.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
12 1/4 in
Voltage
115/230
Motor HP
0.5 hp
dBA @ 5 Feet
64
Blower RPM
1700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H130
Zoro #
G1418471
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/4 in
Dimension P (In.)
13 1/4 in
Dimension B (In.)
13 1/2 in
Dimension F (In.)
14 3/4 in
Inlet Dia. (In.)
13 1/4 in
Dimension K (In.)
11 1/2 in
Dimension A (In.)
16 3/8 in
Wheel Width (In.)
6 3/8 in
Dimension H (In.)
10 1/8 in
Dimension T (In.)
20 in
Dimension M (In.)
23 7/8 in
Dimension E (In.)
13 1/2 in
Dimension X (In.)
17 in
Dimension S (In.)
25 1/4 in
Dimension C (In.)
13 1/4 in
Shaft Dia. (In.)
1 in
Outlet Width (In.)
9 5/8 in
Width (In.)
22 in
Outlet Height (In.)
13 1/4 in
Dimension D (In.)
9 5/8 in
Dimension R (In.)
12 3/4 in
Depth (In.)
31 3/16 in
Dimension Q (In.)
11 3/4 in
Dimension N (In.)
6 3/8 in
Height (In.)
27 1/8 in
Dimension J (In.)
8 1/2 in
Dimension L (In.)
10 1/2 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
31 3/16 in
Inlet Diameter
13 1/4 in
Outlet Height
13 1/4 in
Outlet Width
9 5/8 in
Overall Width
22 in
Housing Width
22 in
Overall Depth
31 3/16 in
Shaft Diameter
1 in
Housing Height
27 1/8 in
Overall Height
27 1/8 in
Wheel Width
6 3/8 in
Wheel Diameter
12 1/4 in

Details

Voltage
115/230
Motor HP
0.5 hp
dBA @ 5 Feet
64
Blower RPM
1700
CFM @ 1.500-In. SP
1,335
CFM @ 0.250-In. SP
2,037 cfm
CFM @ 1.000-In. SP
1,693
Housing Finish
Gray Baked Polyester Epoxy
Motor RPM
1,725 RPM
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Motor Enclosure
Open Dripproof
Motor Frame
48
Phase
1
Type
Backward Incline Belt Drive With Drive Package
CFM @ 0.500-In. SP
1,932 cfm
Assembled/Unassembled
Unassembled
Housing Material
Steel
Hz
60 Hz
Bearing Type
Pillow Block Ball
Rotation
CW
Item
Blower
CFM @ 0.750-In. SP
1,819 cfm
Full Load Amps
7.6/3.8
Wheel Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Max. BHP
0.49 hp
Motor Type
Split Phase
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 1.250-In. SP
1,545
Housing Color
Gray
Discharge Position
Bottom Horizontal
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Airflow @ 0.500 in SP
1,932 cfm
Motor Speed
1,725 RPM
Maximum Fan Speed
1,700 RPM
Current
8.6/4.3-4.2 A
Includes Drive Package
Yes
Motor Frame Designation
48
Nameplate Voltage
115/208-230V AC
Airflow @ 1.000 in SP
1,693 cfm
Motor Duty Class
Continuous
Assembly
Unassembled
Minimum Ambient Temperature
104 Degrees F
Wheel Type
Backward-Inclined
Number of Inlets
1
Housing Material Finish
Baked Enamel
Thermal Overload Protection
No
Number of Discharge Positions
7
Standards
AMCA Air Performance Certified
Airflow @ 0.750 in SP
1,819 cfm
Motor Insulation Class
B
AMCA Fan Class
I
Maximum Ambient Temperature
104 Degrees F
Drive Type
Belt Drive
Flange Type
Non-Flanged
Sound Level
64 dBA @ 5 ft
Includes Motor
Yes
Motor Horsepower
1/2 hp
Number of Speeds
1
Outlet Shape
Rectangular
Airflow @ 1.250 in SP
1,545 cfm
Maximum Static Pressure
1 1/2 in wc
Airflow @ 0.250 in SP
2,037 cfm
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 1.500 in SP
1,335 cfm
Frequency
60 Hz
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.250 in SP 2,037 cfm, Airflow @ 0.500 in SP 1,932 cfm, Airflow @ 0.750 in SP 1,819 cfm, Airflow @ 1.000 in SP 1,693 cfm, Airflow @ 1.250 in SP 1,545 cfm, Airflow @ 1.500 in SP 1,335 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.