Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w

  • Mfr # 5NRD5

  • Zoro # G1167905


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
15 1/16 in
Wheel Width (In.)
14 7/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NRD5
Zoro #
G1167905
UPC #
190735348062
Country of Origin
China

Dimensions

Wheel Dia. (In.)
15 1/16 in
Wheel Width (In.)
14 7/8 in
Discharge Height (In.)
9 11/16 in
Shaft Dia.
1 in
Housing Height (In.)
25 3/4 in
Discharge Width (In.)
18 5/8 in
Housing Depth (In.)
22 11/16 in
Housing Width (In.)
18 5/8 in
Overall Height
24 in
Overall Width
24 3/8 in
Outlet Width
18 1/2 in
Manufacturer Warranty Length
1 yr Limited
Wheel Bore Diameter
1 in
Shaft Diameter
1 in
Inlet Diameter
12 3/8 in
Housing Height
24 in
Wheel Diameter
15 in
Wheel Width
14 7/8 in
Housing Depth
22.8 in
Overall Depth
22 3/8 in
Outlet Height
15 7/8 in
Housing Width
18.6 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
Item
Blower
Mounting
Multipostion
Bearing Type
Ball
Type
Double Inlet Forward Curve, Belt Drive, Less Motor
Includes
Isolation Grommet, Motor Mounting Bracket, Mounting Hardware
Housing Finish
None
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Application
Air Conditioning, Exhausting, General Ventilation, Heating
Drive Type
Belt Drive
Speed Controllable
No
Wheel Type
Forward-Curved
Features
Accommodates a Wide Range of Drive Sizes and Hp in HVAC Systems, Features Rubber Isolators and a Dynamically Balanced Wheel
For Air Type
General/Clean
Corrosion Resistant
Yes
Assembly
Unassembled
Housing Material Grade
DC51
Includes Motor
No
Mounting Orientation
Multiposition
AMCA Fan Class
Not Rated
Housing Material Gauge
1.5 mm
Minimum Airflow
3,000 cfm
Wheel Material Finish
Galvanized
Chemical Resistant
No
Flange Type
Non-Flanged
Includes Drive Package
No
For Location
Indoor
Maximum Inlet Air Temperature
150 Degrees F
Number of Inlets
2
Hazardous Location Application
No
Discharge Position
Bottom Horizontal; Down Blast; Top Horizontal; Up Blast
Mount Type
Multiposition
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Minimum Ambient Temperature
-4 Degrees F
Outlet Shape
Rectangular
For High-Static Pressure Applications
Yes
Includes Mounting Hardware
Yes
Housing Color
Silver
Resistance Properties
Corrosion Resistant
Market
Commercial, Residential
Maximum Ambient Temperature
104 Degrees F
Sound Level
Not Rated
Housing Material Finish
Galvanized
Number of Discharge Positions
4
Maximum Fan Speed
806 RPM
Maximum Motor Horsepower
3 hp
Maximum Airflow
6,080 cfm
Maximum Static Pressure
1 1/4 in wc
Minimum Fan Speed
402 RPM
Minimum Motor Horsepower
1/2 hp

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 15 in, Minimum Airflow 3,000 cfm, Maximum Airflow 6,080 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 14 7/8 in, Number of Inlets 2, Inlet Diameter 12 3/8 in, Outlet Shape Rectangular, Outlet Height 15 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.