Zoro Homepage

Blower, 22 1/8 In

  • Mfr # 7J609

  • Zoro # G4055615


product price: $2,255.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
22 1/8 in
Wheel Width (In.)
10 7/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J609
Zoro #
G4055615
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
22 1/8 in
Wheel Width (In.)
10 7/8 in
Inlet Dia. (In.)
22 5/16 in
Dimension F (In.)
22 5/16 in
Dimension J (In.)
22 15/16 in
Housing Length (In.)
35 1/8 in
Dimension T (In.)
1 1/2 in
Dimension Z (In.)
3/4 in
Dimension E (In.)
27 1/4 in
Dimension X (In.)
3/8 in
Dimension D (In.)
5/8 in
Dimension A (In.)
39 7/16 in
Housing Height (In.)
39 7/16 in
Shaft Dia. (In.)
1 3/16 in
Dimension G (In.)
21 1/32 in
Dimension C (In.)
15 11/16 in
Dimension S (In.)
3 3/4 in
Dimension B (In.)
35 1/8 in
Dimension M (In.)
15 1/4 in
Dimension L (In.)
40 1/8 in
Housing Width (In.)
17 1/8 in
Dimension H (In.)
20 1/8 in
Dimension Y (In.)
2 1/2 in
Discharge Height (In.)
27 1/4 in
Discharge Width (In.)
17 1/8 in
Dimension K (In.)
17 1/8 in
Dimension R (In.)
1 3/16 in
Wheel Width
10 7/8 in
Inlet Diameter
22 1/4 in
Shaft Diameter
1 3/16 in
Outlet Height
27 1/4 in
Outlet Width
17 1/8 in
Housing Width
17 1/8 in
Overall Depth
21 1/8 in
Overall Height
40 1/8 in
Housing Height
39 7/16 in
Overall Width
35 1/8 in
Housing Depth
35 1/8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
22 1/8 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3 hp
Rotation
CCW
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
CFM @ 0.250-In. SP
8,380 cfm
Motor Insulation
Class F
Max. Blower RPM
600 RPM
Housing Finish
Galvanized
Motor RPM
1,755 RPM
Motor Type
3-Phase
Mounting Position
Blower Shaft Horizontal
CFM @ 0.500-In. SP
7,220 cfm
CFM @ 0.750-In. SP
5,450 cfm
Hz
60 Hz
Blower RPM
445 RPM
Full Load Amps
9.4-8.5/4.2
Max. Ambient Temp. (F)
104 Degrees F
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
CFM @ 0.125-In. SP
8,780 cfm
Bearing Type
Ball
Housing Material
Steel
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Nameplate Voltage
208-230/460V AC
Includes Motor
Yes
Current
7.6/3.8 A
Outlet Shape
Rectangular
Frequency
60 Hz
Number of Inlets
1
Housing Material Finish
Galvanized
Motor Duty Class
Continuous
Includes Drive Package
Yes
Motor Speed
1,765 RPM
Minimum Fan Speed
445 RPM
Maximum Ambient Temperature
104 Degrees F
Motor Frame Designation
143-5T/56HZ
Mounting Orientation
Horizontal
Airflow @ 0.250 in SP
8,380 cfm
Airflow @ 0.750 in SP
5,450 cfm
Maximum Static Pressure
3/4 in wc
Motor Insulation Class
F
Number of Speeds
1
Flange Type
Non-Flanged
Maximum Fan Speed
600 RPM
Airflow @ 0.500 in SP
7,220 cfm
Motor Horsepower
3 hp
Standards
CE Compliant, CSA Certified, UL Listed
Maximum Inlet Air Temperature
150 Degrees F
Assembly
Unassembled
Airflow @ 0.125 in SP
8,780 cfm
Minimum Ambient Temperature
104 Degrees F
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 8,780 cfm, Airflow @ 0.250 in SP 8,380 cfm, Airflow @ 0.500 in SP 7,220 cfm, Airflow @ 0.750 in SP 5,450 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.