Zoro Homepage

Blower, 26 1/8 In

  • Mfr # 7C363

  • Zoro # G2906312


product price: $9,136.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
26 1/8 in
Voltage
230/460
Motor HP
25 hp
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C363
Zoro #
G2906312
UPC #
00194484312763
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
26 1/8 in
Dimension H (In.)
18 1/8 in
Dimension B (In.)
7/8 in
Dimension T (In.)
31 1/4 in
Dimension K (In.)
20 5/16 in
Dimension M (In.)
36 3/16 in
Dimension V (In.)
11/16 in
Dimension G (In.)
16 1/16 in
Wheel Width (In.)
9 9/16 in
Dimension S (In.)
33 7/8 in
Housing Length (In.)
39 3/8 in
Discharge Height (In.)
15 in
Dimension D (In.)
12 1/8 in
Housing Width (In.)
12 1/8 in
Dimension E (In.)
22 1/2 in
Dimension Q (In.)
16 1/4 in
Dimension N (In.)
9 3/16 in
Inlet Dia. (In.)
15 1/4 in
Dimension P (In.)
15 1/4 in
Dimension J (In.)
9 3/8 in
Discharge Width (In.)
12 1/8 in
Dimension L (In.)
19 1/16 in
Dimension C (In.)
15 in
Dimension X (In.)
25 in
Dimension F (In.)
23 1/4 in
Dimension A (In.)
25 1/2 in
Dimension R (In.)
22 1/2 in
Shaft Dia. (In.)
1 15/16 in
Housing Height (In.)
40 5/8 in
Housing Depth
39 3/8 in
Outlet Height
15 in
Overall Width
40 1/8 in
Wheel Diameter
26 1/8 in
Inlet Diameter
15 1/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
9 1/2 in
Housing Width
12 1/8 in
Outlet Width
12 1/8 in
Overall Depth
39 3/8 in
Overall Height
40 5/8 in
Housing Height
40 5/8 in
Shaft Diameter
1 15/16 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
25 hp
Phase
3
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Fan Cooled
Housing Material
Steel
Housing Finish
Gray Baked Polyester Epoxy
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor Frame
284TS
CFM @ 10.00-In. SP
5490
Stock No.
3C540
Motor Insulation
Class F
Includes
1243B, 2MXW3, 3C540, 3X706, 643B, SD11516, SK11516
CFM @ 5.000-In. SP
8200
CFM @ 7.000-In. SP
7185
CFM @ 11.00-In. SP
4735
CFM @ 6.000-In. SP
7755
Rotation
CW
dBA @ 5 Feet
92 dBA
CFM @ 9.000-In. SP
6080
Hz
60
Wheel Material
Steel
Full Load Amps
59.0/29.5
Motor RPM
3,555 RPM
CFM @ 4.000-In. SP
#
CFM @ 8.000-In. SP
6660
Motor Type
3-Phase
CFM @ 12.00-In. SP
3600
Blower RPM
1,795 RPM
Maximum Ambient Temperature
104 Degrees F
Includes Motor
Yes
Number of Discharge Positions
8
Frequency
60 Hz
Airflow @ 10.00 in SP
5,490 cfm
Market
Industrial
Airflow @ 7.000 in SP
7,185 cfm
Housing Material Finish
Baked Enamel
Airflow @ 11.00 in SP
4,735 cfm
Number of Speeds
1
Airflow @ 5.000 in SP
8,200 cfm
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Housing Color
Gray
Sound Level
92 dBA @ 5 ft
Assembly
Unassembled
Number of Inlets
1
Wheel Type
Radial
Standards
CE Compliant, CSA Certified, UL Listed
Airflow @ 8.000 in SP
6,660 cfm
Airflow @ 9.000 in SP
6,080 cfm
Motor Frame Designation
284TS
Airflow @ 12.00 in SP
3,600 cfm
Drive Type
Belt Drive
Airflow @ 6.000 in SP
7,755 cfm
Discharge Position
Bottom Horizontal
Maximum Inlet Air Temperature
250 Degrees F
Outlet Shape
Rectangular
Motor Duty Class
Continuous
Current
58/29 A
Motor Insulation Class
F
For Air Type
Dirty and Dusty
Maximum Fan Speed
1,795 RPM
Flange Type
Non-Flanged
Motor Speed
3,550 RPM
Maximum Static Pressure
12 in wc
Includes Drive Package
Yes
Nameplate Voltage
230/460V AC
Motor Horsepower
25 hp
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 26 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.