Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 20 in, 3,600 cfm, 42 7/8 in

  • Mfr # 3C048

  • Zoro # G2692347


product price: $2,733.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
20 in
Depth (In.)
42 15/16 in
Dimension Q (In.)
17 7/8 in
Outlet Width (In.)
15 7/8 in
Rotation
CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3C048
Zoro #
G2692347
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
20 in
Depth (In.)
42 15/16 in
Dimension Q (In.)
17 7/8 in
Outlet Width (In.)
15 7/8 in
Outlet Height (In.)
21 1/2 in
Width (In.)
34 1/2 in
Dimension T (In.)
25 in
Dimension P (In.)
21 1/2 in
Wheel Width (In.)
10 1/32 in
Shaft Dia. (In.)
1 3/16 in
Dimension B (In.)
17 in
Dimension H (In.)
16 1/2 in
Dimension K (In.)
18 3/4 in
Dimension X (In.)
23 3/4 in
Dimension D (In.)
15 7/8 in
Dimension F (In.)
23 3/8 in
Dimension M (In.)
31 1/2 in
Dimension A (In.)
25 in
Dimension S (In.)
36 1/4 in
Dimension C (In.)
21 1/2 in
Dimension L (In.)
15 3/4 in
Dimension Y (In.)
1/2 in
Dimension J (In.)
13 3/4 in
Dimension E (In.)
17 in
Dimension R (In.)
20 1/8 in
Height (In.)
40 1/4 in
Dimension N (In.)
10 in
Inlet Dia. (In.)
21 1/2 in
Overall Height
40 1/4 in
Overall Width
34 1/2 in
Wheel Diameter
20 in
Outlet Height
21 1/2 in
Outlet Width
15 7/8 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
42 7/8 in
Inlet Diameter
21 1/2 in
Shaft Diameter
1 3/16 in
Wheel Width
10 in

Details

Rotation
CW
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Type
Backward Incline Belt Drive less Drive Package
Blower RPM
1130/1240/1425/1690/1865
Motor HP Range
1 1/2 to 7 1/2
Max. Ambient Temp. (F)
104 Degrees F
Wheel Material
Steel
Bearing Type
Pillow Block Ball
Item
Blower
Housing Finish
Gray Baked Polyester Epoxy
Housing Material
Steel
Max. Inlet Temp. (Deg. F)
250 Degrees F
Standards
AMCA Air Performance Certified, NEC, OSHA
Application
Heating, Air Conditioning, Ventilating and Similar Systems where Low to Medium Pressures are Encountered
Features
Dynamically Balanced Wheels That Provide Full Class 1 Performance Range, Features Variable-Pitch Sheaves, Pillow-Block Bearings, Weatherproof Drive Covers
Maximum Static Pressure
3 1/2 in wc
Maximum Airflow
9,397 cfm
Electrical Connection
Ground Wire
Drive Type
Belt Drive
Outlet Shape
Rectangular
Minimum Fan Speed
1,130 RPM
Mount Type
Motor Mount
Includes Drive Package
No
Wheel Type
Backward-Inclined
Thermal Overload Protection
Yes
AMCA Fan Class
I
Assembly
Unassembled
Minimum Motor Horsepower
1 1/2 hp
Housing Material Finish
Gray Polyester Epoxy
Number of Inlets
1
Maximum Fan Speed
1,865 RPM
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
250 Degrees F
Minimum Airflow
3,600 cfm
Maximum Motor Horsepower
7 1/2 hp
Number of Discharge Positions
6
Discharge Position
Bottom Angular Up, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
Housing Color
Gray
Includes Motor
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 20 in, Minimum Airflow 3,600 cfm, Maximum Airflow 9,397 cfm, Maximum Static Pressure 3 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 3/16 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 10 in, Number of Inlets 1, Inlet Diameter 21 1/2 in, Outlet Shape Rectangular, Outlet Height 21 1/2 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.