Zoro Homepage

Blower, 9 1/2 In

  • Mfr # 7HR82

  • Zoro # G2206172


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
10 1/4 in
Wheel Width (In.)
4 9/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HR82
Zoro #
G2206172
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/4 in
Wheel Width (In.)
4 9/16 in
Inlet Dia. (In.)
9 13/16 in
Dimension G (In.)
9 1/2 in
Housing Length (In.)
14 5/8 in
Dimension B (In.)
14 5/8 in
Dimension E (In.)
10 5/16 in
Dimension F (In.)
9 13/16 in
Dimension K (In.)
6 1/2 in
Dimension L (In.)
16 1/8 in
Housing Width (In.)
6 1/2 in
Discharge Width (In.)
6 1/2 in
Dimension A (In.)
15 1/4 in
Dimension T (In.)
1-1'16
Dimension R (In.)
3/4 in
Dimension C (In.)
7 5/16 in
Dimension M (In.)
6 in
Discharge Height (In.)
10 5/16 in
Dimension S (In.)
3 1/8 in
Dimension D (In.)
11/16 in
Shaft Dia. (In.)
3/4 in
Dimension H (In.)
8 5/8 in
Housing Height (In.)
15 1/4 in
Dimension J (In.)
8 7/8 in
Dimension Y (In.)
13/16 in
Dimension X (In.)
3/8 in
Dimension Z (In.)
1/2 in
Overall Height
16 1/8 in
Housing Width
6 1/2 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
8 7/8 in
Housing Depth
14 5/8 in
Shaft Diameter
3/4 in
Overall Width
14 5/8 in
Outlet Height
10 5/16 in
Wheel Diameter
10 1/4 in
Outlet Width
6 1/2 in
Inlet Diameter
9 3/4 in
Wheel Width
4 1/2 in
Housing Height
15 1/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
230/460
Phase
3
Motor HP
0.5 hp
Rotation
CCW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
CFM @ 1.000-In. SP
650 cfm
CFM @ 0.500-In. SP
1,000 cfm
Housing Finish
None
CFM @ 0.250-In. SP
1,180 cfm
Bearing Type
Ball
Motor Insulation
Class B
Mounting Position
Blower Shaft Horizontal
Motor Type
Split Phase
CFM @ 0.750-In. SP
830 cfm
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
Max. Blower RPM
1,450 RPM
Blower RPM
1,150 RPM
CFM @ 0.125-In. SP
1,230 cfm
Hz
60 Hz
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
2.1-2.2/1.1
Motor RPM
1,725 RPM
Drive Type
Belt Drive
Application
Air Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Wheel Type
Forward-Curved
Frequency
50/60 Hz
Motor Frame Designation
48
Airflow @ 0.750 in SP
830 cfm
Number of Speeds
1
Airflow @ 0.500 in SP
1,000 cfm
Flange Type
Non-Flanged
Minimum Fan Speed
1,150 RPM
Features
Drive Package Components are Packed Separately, Single Inlet for Quiet, Efficient Performance
Minimum Ambient Temperature
104 Degrees F
Motor Duty Class
Continuous
Maximum Fan Speed
1,450 RPM
For Ventilation Type
Exhaust
Current
1.7/0.85 A
Motor Speed
1,725 RPM
Motor Insulation Class
B
Motor Horsepower
1/2 hp
Number of Inlets
1
Airflow @ 0.250 in SP
1,180 cfm
Includes Motor
Yes
Housing Material Finish
Galvanized
Mounting Orientation
Horizontal
Assembly
Unassembled
Outlet Shape
Rectangular
Airflow @ 0.125 in SP
1,230 cfm
Number of Discharge Positions
4
Nameplate Voltage
230/460V AC
Maximum Inlet Air Temperature
150 Degrees F
Airflow @ 1.000 in SP
650 cfm
Maximum Ambient Temperature
104 Degrees F
Thermal Overload Protection
Yes
Market
Industrial
Maximum Static Pressure
1 in wc
Standards
UL/cUL Listed
Includes Drive Package
Yes
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,230 cfm, Airflow @ 0.250 in SP 1,180 cfm, Airflow @ 0.500 in SP 1,000 cfm, Airflow @ 0.750 in SP 830 cfm, Airflow @ 1.000 in SP 650 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.